Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Weight (kg) Ratio Wire Rope Capacity(mm x m) Manual Pulling Force (kg) Rated Lifting Load (kg) Wire Diameter (phi mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (kg) Ratio Wire Rope Capacity(mm x m) Manual Pulling Force (kg) Rated Lifting Load (kg) Wire Diameter (phi mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1.8 1:1 (Gear) 4mmx16m 4.5 - 18 100 3 - 5 375-1015 1PC 1 MW-100 35501742 78.25 SGD
In stock
3.0 4:25:1 (Gear) 5mmx18m 13 - 27 500 4 - 6 375-1023 1PC 1 MW-500 35501751 109.90 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
4 Customer Reviews
The reviews are automatic translation.
Pillow type weight lifting
4
From Japan
On 2017-05-09 11:33:23
We put it on a place not reachable by the hands such as under the floor or use it for carrying out on site. It is lightweight and compact, but it is solid, and if it is around 20 kilometers, it seems to be problematic even if it is fixed easily. Place a platform with a height of about 30 to 40 cm on the wider bottom plate, lay a thin rubber plate on the slip and install winches. Pass the lashing belt from under the bottom plate to fix the winch and use the bottom plate by stepping on both sides.
This review is about item#35501742.
When drying the laundry, it was used for raising and lowering the clothespin and raising it to the place where the sun hits.
5
From Japan
On 2014-11-21 20:31:35
The previous house is a second floor shop, sunny and bad drying of the laundry is troubled. Especially after November, the sun is low, so it is only shade. So I attached arms to the pillar of the veranda on the second floor and attached equipment that can raise the clothes pole from the first floor to the second floor using wire. I am satisfied because I can go up and down without problems. However, since the sound of the ratchet is noisy, I think that if the resin with wear resistance is attached to the tip of the nail, the sound will be reduced. Also, I think it is more convenient to prepare several kinds of drum diameter of the winch.
This review is about item#35501742.
We hang the clothespins with wire and move them up and down.
4
From Japan
On 2014-07-07 18:29:34
I searched and found it on the net thinking that there is something that can be used to hang the clothespin with wire and move it up and down. Although usability is good, I will remove the handle frequently, so the place there is somewhat annoying.
This review is about item#35501742.
A system that stores the bicycle vertically in a storage space and stores it
5
From Japan
On 2014-06-11 17:46:24
The bicycle (weight 20 kg) was put in a storage bottom area 40 cm × 100 cm by a method of lifting with a hand winch using two pulleys. The bicycle handle part has a height of 200 cm and does not hinder work inside the storage. The force applied to the handle of the hand winch is reduced by 1/2 with the pulley, 1/10 in the hand winch, 1 kg weight and so the length of the arm of the hand winch is shortened to 1/2. Although I was worried about the problem when lifting it, I was worried when lowering it, but even if I remove the nail type brake, the force applied to the handle of the handle is about 1 kg weight, so it did not become a problem in practical use.
This review is about item#35501742.

Related Products