Buy more than* S$200* and get FREE SHIPPING

Hand Winch

5.00 (5)
Weight (kg)
3.5
Ratio
4:25:1 (Gear)
Wire Rope Capacity(mm x m)
5mmx18m
Manual Pulling Force (kg)
13 - 27
Rated Lifting Load (kg)
500
Wire Diameter (phi mm)
4 - 6
Brake
Auto (with releasing)
TRUSCO Part Number
375-1031
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 MW-500B 35501767 159.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
5 Customer Reviews
The reviews are automatic translation.
Ship's dock
5
From Japan
On 2016-05-15 05:45:56
Easy to use
This review is about item#35501767.
Lifter repair
5
From Japan
On 2015-03-02 13:16:07
Because the gear (brake part) of the lifter I used was broken, I exchanged a set including mount. I was able to replace it with a new one considerably cheaper than the estimate of repair. The feeling I used is also good, I am very satisfied.
This review is about item#35501767.
Lifting heavy objects
5
From Japan
On 2014-09-19 21:46:17
The winding speed is also satisfying fast.
This review is about item#35501767.
Used for self-made corrugated shutter.
5
From Japan
On 2014-05-07 13:19:30
Although it is very good as a product ,,, the notch sound of the brake is loudly noisy in the house. Can not it be a little lower?
This review is about item#35501767.
Horizontal pull Slide Tent Used for the final tightening of the curtain.
5
From Japan
On 2011-10-12 12:21:04
This time we will buy a total of 4 units, we will continue to buy from these.
This review is about item#35501767.

Related Products