Buy more than* S$200* and get FREE SHIPPING

Fixed Block

5.00 (3)
Wheel Diameter (mm)
88
Wire Diameter (phi mm)
6 or less
Working Load (kg)
500
TRUSCO Part Number
375-0990
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 FB500 35501776 29.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Pull fulcrum of SUS wire
5
From Japan
On 2017-09-12 21:58:29
Iron-plated products, making with a solid weight. I use it as a tension fulcrum which needs strength, but there are no particular problems.
This review is about item#35501776.
Used for the tip of a self-made crane
5
From Japan
On 2014-11-05 16:01:53
There is no problem in strength. Depending on the purpose of use, if you can increase the installation area, I think that it is a product that increases the sense of stability more. I wish selling wheels alone.
This review is about item#35501776.
Used for opening and closing a self-made corrugated plate shutter.
5
From Japan
On 2014-05-07 13:11:00
It was a durable commodity that was quite frustrating.
This review is about item#35501776.

Related Products