Buy more than* S$200* and get FREE SHIPPING

Slot Chisel

5.00 (2)
Edge Width Dimensions (mm)
26
Overall Length (mm)
235
...see all>
Product Options
ADD TO CART
Specification Blade Length (mm) Weight (g) Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Specification Blade Length (mm) Weight (g) Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - 260 (Torso) No.26 x 7 1PC 1 803 35501821 50.99 SGD
In stock
With a side blade 30 (side face) 260 (Torso) No.26 x 7 1PC 1 804 35501837 56.99 SGD
Shipped after 2018-01-24
Bent, with side blade 30 (side face) 262 (Trunk) No.26x7 1PC 1 804BENT 35501846 58.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
When caulking Mizonokuchi
5
From Japan
On 2016-05-15 08:30:45
I am satisfied with the material as well.
This review is about item#35501821.
Automobile sheet metal
5
From Japan
On 2013-12-20 22:43:54
I am using it for peeling the panel. PB 's glasses are easy to use both in terms of material and shape. The angle of the vent, the side blade is a good feeling.
This review is about item#35501846.

Related Products