Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Slot Chisel, V Type

5.00 (1)
Purpose
Best for peeling work of plate for floors and tiles etc., Best for peeling work of plate for floors and tiles etc.
Size (mm)
25x240
Weight (g)
290
TRUSCO Part Number
327-4438
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 A-19 35501855 26.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Hardware work
5
From Japan
On 2017-03-13 23:51:58
I used type A, but I had a scene that required V type, so I bought it. Although I have not used it yet, I think that it is convenient to skip unnecessary 4 to 6 mm bolts.
This review is about item#35501855.

Related Products