Buy more than* S$200* and get FREE SHIPPING

Glaco Electric Windshield Wiper Water Repellant Replacement Rubber

3.67 (3)
...see all
Product Options
ADD TO CART
Type Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Type Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Vertebra (leaf spring) with 525 1PC 1 NO.36 35350262 10.58 SGD
Shipped after 2017-01-27
Vertebra (leaf spring) with 500 1PC 1 NO.12 35350122 10.58 SGD
Shipped after 2017-01-27
Vertebra (leaf spring) with 475 1PC 1 NO.11 35350113 10.58 SGD
Shipped after 2017-01-27
Vertebra (leaf spring) with 450 1PC 1 NO.10 35350104 10.58 SGD
Shipped after 2017-01-27
With bar chair (flat spring) 700 1PC 1 NO.37 35350271 13.71 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 2
2 star 0
1 star 0
Review Rating: 3.67
3 Customer Reviews
The reviews are automatic translation.
Wiper replacement
3
From Japan
On 2016-11-26 23:07:49
I wonder if the glass surface is white is a drawback. Is feeling than finely circle say that repel rain.
This review is about item#35350262.
Wiper replacement
3
From Japan
On 2016-10-31 20:05:40
More of the water-repellent type seems to be long-lasting. Rain is reasonable as well soon.
This review is about item#35350104.
Instead of rubber (wiper)
5
From Japan
On 2016-03-30 21:59:43
Can I wipe resistant to, when used in glass that is the construction of the water-repellent coat, will later of maintenance is more easier. Of course mochi by frequency of use is different, but about two years in my case can be used. Then is gradually wipe leave feeling comes out.
This review is about item#35350271.

Related Products