Buy more than* S$200* and get FREE SHIPPING

Disposable Syringe, Without Needle

4.09 (46)
Tip Outer Diameter (mm)
about 3.96
Nozzle
Lure slip
Sterilization Method
EOG
Bore(phi)
about 3.96
Material
PP (polypropylene)
...see all
Product Options
ADD TO CART
Weight (g) Capacity (mL) Overall Length (mm) Cylinder Diameter (mm) Minimum Scale Value (mL) Sterilization Inner Diameter (phi mm) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (g) Capacity (mL) Overall Length (mm) Cylinder Diameter (mm) Minimum Scale Value (mL) Sterilization Inner Diameter (phi mm) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2.7 1 Approx. 103.6 Approx. 6.5 0.01 Completed 4.37 Center shed 1Box(100PC) 1 MDS-1mL 35508584 29.27 SGD
Shipped after 2017-03-27
3.6 3 about 94 about 10.6 0.1 Complete 9.01 Nakaguchi 1Box(100PC) 1 MDS-3mL 35508593 26.08 SGD
Shipped after 2017-03-27
4.9 5 about 92 about 13.9 0.2 Completed 11.86 Center shed 1Box(100PC) 1 MDS-5mL 35508602 28.04 SGD
Shipped after 2017-03-27
8.2 10 Approx. 113.4 about 16.5 0.2 Completed 14.45 Horizontal mouth 1Box(100PC) 1 MDS-10mL 35508611 39.01 SGD
Shipped after 2017-03-27
14.6 20 Approx. 128.7 Approx. 21.15 1 Completed 18.37 Horizontal mouth 1Box(100PC) 1 MDS-20mL 35508627 56.22 SGD
Shipped after 2017-03-27
32.1 50 Approx. 157.5 Approx. 31 2 Completed 29.22 Horizontal mouth 1Box(30PC) 1 MDS-50mL 35508636 53.15 SGD
Shipped after 2017-03-27
ADD TO CART
Customer Reviews
5 star 26
4 star 7
3 star 7
2 star 3
1 star 3
Review Rating: 4.09
46 Customer Reviews
The reviews are automatic translation.
Experimental classroom for elementary school students
5
From Japan
On 2017-03-13 08:46:43
It without leaking, too solid that no, there is no problem. Cheap so it repeater.
This review is about item#35508627.
Put the source to the cafe menu accent of
5
From Japan
On 2017-03-09 15:11:58
Many times I buy repeater. Usability has come in handy well.
This review is about item#35508593.
Bike brake fluid exchange
3
From Japan
On 2017-01-27 10:54:17
I have been using to buy 5ml me stingy, but it is necessary still 20ml is in fluid exchange. If give me a 20ml a little more down the purchase price in the 50 lines, I am grateful.
This review is about item#35508602.
Supplemental feeding of ferrets
2
From Japan
On 2017-01-13 14:38:06
Since the large amount of use, it is appreciated and get to a volume discount.
This review is about item#35508611.
When the additive input
5
From Japan
On 2016-12-19 11:29:03
And it is used in combination with all-plastic. People in the field are often used here of the syringe. Also Buy.
This review is about item#35508602.
Pottery design
3
From Japan
On 2016-10-02 20:52:34
Because the 100 packaging, is less likely to be using to death. I much packaging of ten units was good if there is .... But, there are a lot as there is no need to buy anymore. Is not the problem in the sense of use.
This review is about item#35508627.
Analysis of ion chromatography
4
From Japan
On 2016-08-13 21:17:29
Because they are individually packaged, it will be saved to the very.
This review is about item#35508611.
Milk to kittens
5
From Japan
On 2016-04-26 08:48:58
Clean have been individually packaged, easy to use. Also buy always next time if there is a repeat discounts because a lot necessary.
This review is about item#35508593.
Application of an electric adhesive.
2
From Japan
On 2016-03-15 16:43:24
It used in the fabrication of precision electronic parts, but to make you feel rough because it is for the industry when compared to a medical syringe domestic. Not used for parts that require reliability.
This review is about item#35508584.
Raise the medicine to ferret
4
From Japan
On 2016-03-03 12:52:09
Easy-to-use. Because there are a lot of consumption, it is appreciated and get to volume discounts.
This review is about item#35508593.

Related Products