Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Standard LCD type CPU Unit ZEN

4.00 (4)
Programming Language
Ladder chart method
Liquid Crystal Display
Yes
Unit Model
CPU Unit
Dimension (mm)
70x90
Specification
Standard LCD-type
...see all>
Product Options
ADD TO CART
Control Method Weight (g) Analog Input Input/Output Control System Output Specification Functions Power Supply Voltage (V) Number of Inputs Input Number of Outputs Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Control Method Weight (g) Analog Input Input/Output Control System Output Specification Functions Power Supply Voltage (V) Number of Inputs Input Number of Outputs Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Stored program About 350 None Cyclic scan Relay Operation button, clock and calendar AC100 to 240 12 None (analog) 8   1PC 1 ZEN-20C1AR-A-V2 35502686 269.99 SGD
In stock
Stored program About 300 None Cyclic scan Relay Operation button, clock and calendar AC100 to 240 6 None (analog) 4   1PC 1 ZEN-10C1AR-A-V2 35502652 179.99 SGD
In stock
Stored program About 300 Yes Cyclic scan Relay Operation button, clock and calendar DC12 to 24 6 (Analog) Yes 4   1PC 1 ZEN-10C1DR-D-V2 35502661 179.99 SGD
In stock
Stored program About 350 Yes Cyclic scan Relay Operation button, clock and calendar DC12 to 24 12 (Analog) Yes 8   1PC 1 ZEN-20C1DR-D-V2 35502695 269.99 SGD
In stock
Stored program method About350 Yes Cyclic scan method Transistor Operation buttons, clock and calendar DC12 to 24 12 (Analog) Yes 8 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ZEN-20C1DT-D-V2 35502704 269.99 SGD
Shipped after 2018-06-26
Stored program method About300 Yes Cyclic scan method Transistor Operation buttons, clock and calendar DC12 to 24 6 (Analog) Yes 4   1PC 1 ZEN-10C1DT-D-V2 35502677 179.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 2
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
4 Customer Reviews
The reviews are automatic translation.
Multifunctional multifunctional calendar timer
4
From Japan
On 2017-11-16 08:02:16
The current version has a calendar timer function and can be ON-OFF controlled together with the input signal, so it is very good to be able to program as much as you like. It is also a good thing to be able to program without a computer.
This review is about item#35502652.
Automated garage
3
From Japan
On 2016-08-15 17:22:26
It is attentive to construction because the terminal is weak. Although it is like a bar terminal correspondence, this weakness is worried Functional aspect is no problem, the program is completed and it is waiting for construction
This review is about item#35502686.
Application to agricultural machinery (Partial automation of functions)
5
From Japan
On 2013-02-06 06:56:25
Because it is used in agricultural machinery, the power supply is limited to 12V. Of the large number of PLCs, the corresponding products are few, it is a precious existence. I am glad that the program is easy to understand. The range of application is expanded.
This review is about item#35502661.
Automatic start and stop of equipment
4
From Japan
On 2012-08-26 09:26:53
1. Impression: The equipment body is compact. 2. Improvement point: Since the terminal block is too thin as an electric wire, it does not enter much. The user manual is separately printed. 3. Recommended points: Examples of usage are also stated, and it is easy to image after use.
This review is about item#35502652.

Related Products