Buy more than* S$200* and get FREE SHIPPING

LED Type CPU Unit ZEN

5.00 (1)
Programming Language
Ladder chart method
Liquid Crystal Display
None
Unit Model
CPU Unit
Dimension (mm)
70x90
Specification
LED type
...see all>
Product Options
ADD TO CART
Analog Input Input/Output Control System Output Specification Power Supply Voltage (V) Number of Inputs Input Number of Outputs Control Method Weight (g) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Analog Input Input/Output Control System Output Specification Power Supply Voltage (V) Number of Inputs Input Number of Outputs Control Method Weight (g) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
None Cyclic scan Relay AC100 to 240 12 None (analog) 8 Stored program About 350   1PC 1 ZEN-20C2AR-A-V2 35502747 249.99 SGD
In stock
None Cyclic scan method Relay AC100 to 240 6 None (analog) 4 Stored program method About300 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ZEN-10C2AR-A-V2 35502713 149.99 SGD
Shipped after 2018-04-26
Yes Cyclic scan method Transistor DC12 to 24 6 (Analog) Yes 4 Stored program method About300 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ZEN-10C2DT-D-V2 35502731 139.99 SGD
Shipped after 2018-04-26
Yes Cyclic scan method Relay DC12 to 24 6 (Analog) Yes 4 Stored program method About300 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ZEN-10C2DR-D-V2 35502722 149.99 SGD
Shipped after 2018-05-01
Yes Cyclic scan method Relay DC12 to 24 12 (Analog) Yes 8 Stored program method About350   1PC 1 ZEN-20C2DR-D-V2 35502756 239.99 SGD
In stock
Yes Cyclic scan method Transistor DC12 to 24 - (Analog) Yes 8 Stored program method About350 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ZEN-20C2DT-D-V2 35502765 239.99 SGD
Shipped after 2018-04-27
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Used as a sequencer for special equipment
5
From Japan
On 2015-04-08 19:11:03
The ladder program is simple.
This review is about item#35502756.

Related Products