Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Programmable Relay Economy Type CPU Unit ZEN

5.00 (8)
Programming Language
Ladder chart method
Liquid Crystal Display
Yes
Output Specification
Relay
Unit Model
CPU Unit
Dimension (mm)
70x90
Specification
Economy type(Can not connect to expansion I / O Units)
...see all>
Product Options
ADD TO CART
Number of Outputs Control Method Weight (g) Analog Input Input/Output Control System Functions Power Supply Voltage (V) Number of Inputs Input Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Number of Outputs Control Method Weight (g) Analog Input Input/Output Control System Functions Power Supply Voltage (V) Number of Inputs Input Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
4 Stored program About 300 None Cyclic scan Operation button, clock and calendar AC100 to 240 6 None (analog) 1PC 1 ZEN-10C3AR-A-V2 35502774 139.99 SGD
In stock
8 Stored program method About350 None Cyclic scan method Operation buttons, clock and calendar AC100 to 240 12 None (analog) 1PC 1 ZEN-20C3AR-A-V2 35502792 239.99 SGD
In stock
8 Stored program method About350 Yes Cyclic scan method Operation buttons, clock and calendar DC12 to 24 12 (Analog) Yes 1PC 1 ZEN-20C3DR-D-V2 35502801 239.99 SGD
In stock
4 Stored program About 300 Yes Cyclic scan Operation button, clock and calendar DC12 to 24 6 (Analog) Yes 1PC 1 ZEN-10C3DR-D-V2 35502783 139.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 8
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
8 Customer Reviews
The reviews are automatic translation.
Automatic control of drainage facilities
5
From Japan
On 2018-03-05 02:04:07
When using two or more timers and relays It is very handy to use this one because it is cheaper and usability is quite good. If the number of contacts for input and output are in time, you can do the same thing without using PLC
This review is about item#35502774.
Simplified sequence control
5
From Japan
On 2017-07-07 17:26:51
Usually this product is very satisfied to buy cheaply though discount is not useful. Reliability is also certain and ease of use is overwhelming compared to other products
This review is about item#35502774.
Automatic fish inducing machine
5
From Japan
On 2016-08-29 19:27:37
I am satisfied that I could form a circuit as my own circuit.
This review is about item#35502783.
Sequence control of self-made devices
5
From Japan
On 2015-09-03 22:50:47
Is ZEN special (original pricing is too cheap?), Almost no discount in direct sales. It is appreciated here because it can be obtained with special deals campaigns conveniently.
This review is about item#35502783.
Electric garage door opening and closing
5
From Japan
On 2014-08-06 16:53:32
Excellent cost performance. It is even better that the connection cable with the personal computer is a little cheaper. Even with manual input, there is no problem if it is a ladder diagram of about 30 lines.
This review is about item#35502783.
Valve control
5
From Japan
On 2013-10-23 08:50:59
It was used to set the time until the discharge valve was fully opened. Easily attached to existing equipment. By using the ladder program, there seems to be various uses.
This review is about item#35502774.
Control of flow control valve
5
From Japan
On 2013-07-29 11:13:41
It became possible to control to open the flow control valve over 30 minutes which we could not do so far. Depending on contrivance in the future it seems that there are also various uses. Although it was the first time for the ladder program, Omron's website has learning materials so I studied there.
This review is about item#35502774.
Automatic control of exhaust equipment
5
From Japan
On 2013-07-19 10:23:58
It was saved because we had quick response. It is "more than one thing to see" rather than explaining the operation by program.
This review is about item#35502774.

Related Products