Buy more than* S$200* and get FREE SHIPPING

CPU Unit ZEN

Caution
This product is manufactured in Japanese standards. Please check the specification before you order., For laptop that do not have an RS-232C serial port, connect the computer to the ZEN by connecting an OMRON CS1W-CIF31 USB-Serial Conversion Cable to the ZEN-CIF01 Connecting Cable.
Program Memory Capacity
(Up to one input system contact x 3 pieces + output coil system x 1 per row) 96 rows
Input/Output Control System
Cyclic scan method
Programming Language
Ladder chart method
Liquid Crystal Display
Yes
Output Specification
Relay
Functions
Operation buttons, clock and calendar
Number of Inputs
6
Number of Outputs
3
Unit Model
CPU Unit
Control Method
Stored program method
Weight (g)
About300
Dimension (mm)
70x90
Specification
Communication type
...see all>
Product Options
ADD TO CART
Power Supply Voltage (V) Input Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Power Supply Voltage (V) Input Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
AC100 to 240 None (analog) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ZEN-10C4AR-A-V2 35502817 229.99 SGD
Shipped after 2018-02-06
DC12 to 24 (Analog) Yes   1PC 1 ZEN-10C4DR-D-V2 35502826 219.99 SGD
Shipped after 2018-01-30
ADD TO CART

Related Products