Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Expansion I/O Units ZEN

Programming Language
Ladder chart method
Number of Inputs
4
Number of Outputs
4
Unit Model
Expansion I / O Units
Width (mm)
35
...see all>
Product Options
ADD TO CART
Weight (g) Input/Output Control System Output Specification Power Supply Voltage (V) Control Method Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (g) Input/Output Control System Output Specification Power Supply Voltage (V) Control Method Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
About 120 Cyclic scan Relay DC12 to 24 Stored program 1PC 1 ZEN-8E1DR 35502862 96.99 SGD
Shipped after 2018-06-25
About120 Cyclic scan method Transistor - Stored program method 1PC 1 ZEN-8E1DT 35502871 96.99 SGD
Shipped after 2018-06-25
About 120 Cyclic scan Relay AC100 to 240 Stored program 1PC 1 ZEN-8E1AR 35502853 96.99 SGD
Shipped after 2018-06-25
ADD TO CART

Related Products