Buy more than* S$200* and get FREE SHIPPING

Caster Set

4.40 (10)
Compatible Body
"Body / Windows8 (64/32 bit), 7 (64/32 bit) (※ starter edition not supported, VirtualWi-Fi and SoftAP not supported), Vista (64/32 bit), xP (only SP3) (64/32 bit), 7 (64/32 bit) (※ starter edition not supported, VirtualWi-Fi and SoftAP not supported), cl
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set(5PC) 1 CA-CN01BK 35503133 23.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 4
3 star 1
2 star 0
1 star 0
Review Rating: 4.40
10 Customer Reviews
The reviews are automatic translation.
Exchange office chair casters
5
From Japan
On 2018-03-20 14:44:38
It was easy to exchange. COSPA is also good and the feeling of use is comfortable.
This review is about item#35503133.
Remove existing casters, finish installing new casters.
4
From Japan
On 2017-03-25 08:18:43
Exchange workability is simple and unchanged from conventional products, but I am worried about the durability is okay.
This review is about item#35503133.
Repair of office chair
4
From Japan
On 2016-08-18 15:55:12
I used it for repairing a cheap office chair, but it was a satisfactory product.
This review is about item#35503133.
Because the caster of the round chair I used was broken
5
From Japan
On 2016-04-11 14:45:53
The size and the number were perfect and it was easy to exchange them myself. I used it, but it was not a problem at all. I was happy that I could get better without buying a new chair because I could exchange it cheaply because of the cost
This review is about item#35503133.
Office chair
3
From Japan
On 2016-02-09 15:39:59
Can be used as a genuine product as well.
This review is about item#35503133.
The office chair casters have deteriorated and will be replaced
5
From Japan
On 2015-09-01 18:33:34
Since the thing which is currently used is a rubber caster for PVC sheet, it got worn out with carpet tile and movement was bad. The exchange work is easy and the movement of the caster is also satisfied well.
This review is about item#35503133.
Office chair
4
From Japan
On 2015-08-10 15:01:26
It is a chair by another manufacturer, but manufacturer specified item is unknown. I bought it at a lower price than I thought. The size is perfect.
This review is about item#35503133.
Exchange at the time of defective casters
4
From Japan
On 2014-12-09 23:10:15
It is a request for improvement to product information. Make sure to specify the size of mandrel in the item description column
This review is about item#35503133.
For changing casters of the chair being used
5
From Japan
On 2014-09-07 17:36:43
I thought that I should have ordered with noticing no problems, noticing the size as soon as possible and noticing early.
This review is about item#35503133.
Replacement for personal computer chair casters damage
5
From Japan
On 2014-08-14 06:19:55
PC chair caster urethane part was lifetime, so 4 out of 5 cracked and cracked and it was peeling off. Although it seems that the exchange can be done without tools, it is unclear whether the size of the caster is unified, I was in trouble, your product introduction Frequently asked questions "The exchange shaft diameter is 11 mm, the shaft length is 22 mm I found ". I exchange it now, I am e-mailing with a chair that got better movement like a brand new one. Cost performance is also very satisfying.
This review is about item#35503133.

Related Products