Buy more than* S$200* and get FREE SHIPPING

For LED Electricity Detection Driver Low Pressure

3.50 (4)
Caution
Before the using, please be sure to do illumination verification. Please pay attention to short circuit electric shock Please use inside the electricity detection range of the individual commodity. Please do not use when it is wet with oil and water et, Before the using, please be sure to do illumination verification. Please pay attention to short circuit electric shock Please use inside the electricity detection range of the individual commodity. Please do not use when it is wet with oil and water et
Purpose
Electric wiring and electrification check of electrical outlet, and in polarity distinction of AC live wire side/ground side and continuity check of wiring circuit., Electric wiring and electrification check of electrical outlet, and in polarity distinction of AC live wire side/ground side and continuity check of wiring circuit.
Tip Size (mm)
4
Voltage Detection Range (V)
AC 100-250, DC 2-250
Point Thickness (mm)
0.45
Grip Diameter (phi mm)
17.5
Shaft Length (mm)
20
Weight (g)
10
Overall Length (mm)
130
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 83L 35503237 8.38 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 3
2 star 0
1 star 0
Review Rating: 3.50
4 Customer Reviews
The reviews are automatic translation.
Charging status check at the time of assembly of electrical products
5
From Japan
On 2016-02-26 09:25:57
Because the battery-sensitivity is very good, Cheaper price It can be used electrification verification and, in the grasp of the charging status
This review is about item#35503237.
Electroscopic
3
From Japan
On 2015-01-16 15:14:19
LED while entering the package from the time that arrived is on. Since this pen clip portion is in the extension of the terminal, LEDs turned in a state contained in the package is turned. I have wasted the battery before you use to battery product. Also is disturbing because the pen clip hand erroneous lit touch in the terminal Nanoha work.
This review is about item#35503237.
To electroscopic
3
From Japan
On 2014-11-18 16:42:08
As it is written in other reviews also people Before opening, already LED in the package was not blinking. After this, the commodity, but is no relationship, Package of transparent plastic had broken brilliantly from end to end. So you do have a suitable packing enough not notice at the time of packing? Well I would think - I wonder wonder that is appropriately the area just if you look at the packing state. The You're either broken in transit hit with multiple items in the box? Well we are Sagawa of sloppy shipping company ... Although I do not think even with such easily package it is down the middle ... Packing state is also bad. Other trader is more carefully packing.
This review is about item#35503237.
For electroscopic at the time of electrical appliance exchange
3
From Japan
On 2014-02-08 01:32:33
Although until now it was using the electroscopic driver of neon tube type, the 100V lamp Dark, bright for difficult to see in a place, I was looking for a thing of bright lamp. Have you ever purchased a LED electroscopic driver for a motor vehicle, but this is also the lamp In the dark outside it was Midzuraka' but, as a feature of the Bessel of goods, "shining bright" I tried to buy because it was described as. But was also compared with those of the Sun flag, select this in the thing with it is continuity test Year. Before opening, already LED in the package was not blinking. You may not touch the finger, It seems to blink only by vibration. This is because the main power switch so that deplete the battery I felt the need. Battery has become LR41 is the two, but that there is not enter more thick battery if this shaft diameter think. For example, if the LR44, to capacity at the same price is large, both other equipment You can share a spare battery. Turning the blue cap to the left full, you can retrieve the battery lock is disengaged. The manual was not written, and turn the cap just a little bit, cap Can disconnect the battery and the circuit without departing, it can be used as the main power source. LED lamp is bright, looks enough even during the day. When viewed plugged into an AC outlet, by outlet, turned on to the ground and non-ground side both Place to there were several. However, dark in the ground side, brightly lit in the non-ground side In order to, discrimination of the polarity seems to stick.
This review is about item#35503237.

Related Products