Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Register

3.00 (2)
Functions
[Enrollment function] Maximum registered number of digits / 7, maximum memory scale (with total number of digits) / 8, Multiplication registration, tax calculation, discount calculations, float calculations, decimal calculation, Deposit / withdrawal pr
External Dimensions (Width (W)x Depth (D)x Height (H)) (mm)
330x360x188 (including the drawer)
Type
4 divisions, 1 sheet
Weight (kg)
About 4.0 (including the drawer)
Compatible
(Roll paper) paper width 58mm, plain paper with an outer diameter of 80mm or less
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 110ER 35503246 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 3.00
2 Customer Reviews
The reviews are automatic translation.
It is a register of individual shops.
5
From Japan
On 2013-05-11 14:30:06
Easy easy, private shop is attached hit. First of all, it is light and motion, and the like are easy in the first place. Operation even before the nearest, a simple, key - board - soil, easy to register that hit large.
This review is about item#35503246.
When the commodity sale
1
From Japan
On 2013-03-12 18:23:33
Immediately, but was returned, this register does not have a character to the cash register paper to be passed to the customer. Only numbers will be printed. What was previously used, initially, but is the name, such as "Statement", it had become like put the store name from the post. It was good to be returned, but was troubled because there was no explanation of that there is no receipt to be passed to the customer.
This review is about item#35503246.

Related Products