Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Rabbit Laser Pointer

5.00 (4)
Output (mW)
Less than 1mW (class 2)
Beam Diameter
About 5mm at 3m away
Outreach (m)
Within 50
Main Part Dimension (mm)
97x26x14.5
Weight (g)
45 (battery is included)
Shape
Illuminating radiation/red (dot type)
Specification
Customer Product Safety Act compliant (PSC marked items), with electric current indication mechanism.
Accessories
AAA batteries x 2
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 RX-12 35503316 38.63 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
Conference, etc.
5
From Japan
On 2015-12-07 14:48:34
It does not use yet, Buy for less expensive ones of pen type. Durability is still unknown.
This review is about item#35503316.
Conference, etc.
5
From Japan
On 2015-04-09 15:04:37
Consent can be was a commodity.
This review is about item#35503316.
Positioning of parts processing
5
From Japan
On 2014-06-18 14:30:32
Processing site is to create a good jig, we have successfully used
This review is about item#35503316.
For presentation at the conference
5
From Japan
On 2013-04-23 13:07:09
The pole is a normal laser pointer. It was usable without problem.
This review is about item#35503316.

Related Products