Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

SYSTEMATIC Fanny Pack

4.00 (1)
Dimensions (Width W x Depth D x Height H) (mm)
320x120x510
Capacity (L)
About3.5
Color
Black
Material
Polyester 1200D / polyurethane coating
Accessories
One carabiner
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 SWB33-BK 35503736 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Used as a second bag when going out
4
From Japan
On 2014-04-06 17:32:08
Size · Number of pockets etc. For use as second back, it is problematic, easy to use, design is good, sufficiently satisfy the function as waist bag. On the functional side, there is a handle whose necessity is unknown on the left and right (application unknown). There are situations where it is difficult to open or close the fastener, or the problem of the position of the main entry / exit. Especially when you store bulky items such as slips · large books, fasteners do not open, in many cases you take out the result belt and take out it. The anti-slip on the back is more effective than it looks, and it can be evaluated that it will stay well at the waist.
This review is about item#35503736.

Related Products