Buy more than* S$200* and get FREE SHIPPING

Mini Air Compressors

4.67 (3)
Filling Time
Tank / about 2 minutes (about 800kPa at the time)
Air Ejection Amount (l/min)
30
Air Tank Capacity (L)
3.5
Set Pressure (MPa)
About 0.78 (about 800kPa at the time) / pressure switch
Power Cord (m)
2.8 / power with Clip
Dimensions (Width W x Height H x Depth D) (mm)
About 255 x 140 x 290
Rated Input Voltage (V)
DC12
Rated Current (A)
14
Power Consumption (W)
180
Weight (kg)
About 4.8
Accessories
T-shaped British and U.S. Nozzle (4m Carl hose)
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 FT-35P 35503973 199.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Used as a compressed air source of a boat's air drive unit
5
From Japan
On 2017-09-21 14:51:07
I am fully satisfied. Quiet and less vibration. The boosting time is short, and I am satisfied with the use in the boat.
This review is about item#35503973.
Tire pressure adjustment, air work etc.
5
From Japan
On 2015-06-28 21:46:27
Since it is 12 volt specification, power supply can be scattered directly from the car and it is very easy to use. It is also small in size and easy to carry.
This review is about item#35503973.
It is used to confirm the opening and closing by sending air to a plurality of duct opening and closing cylinders.
4
From Japan
On 2014-07-25 13:14:20
1. Pressure, mobility, price, no problem. 2. The electricity of the electric wire is amazing as it flowed 18 A on the real side. 3. I exchanged it for electric wire on one size of heat resistant cable for continuous use. 4. If you install a connector without capacity, it caused a fire and it disappeared, so it is necessary to connect the battery directly. 5. Especially because the heat generated by the tank entrance (near the handle) from the motor is amazing, handling with bare hands is cautionful.
This review is about item#35503973.

Related Products