Buy more than* S$200* and get FREE SHIPPING

Chain Cut and Revet Tool, "Kashimaru Kun #50" Full Set

4.92 (13)
Caution
#40 option is necessary in cutting & caulking 420 and 428 size.
Compatible Size
520, 525, 50(530), 532
Set Contents
# 50 series caulking and cutter pin, # 50 series plate holder, # 50 series U holder, #50/#40 common bolt, #50/#40 position adjustment pin
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set 1 - 35508295 159.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 12
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.92
13 Customer Reviews
The reviews are automatic translation.
Chain exchange of motorcycle
5
From Japan
On 2017-02-05 14:36:11
I bought it for 530 chain exchange of a large motorbike. I am satisfied with making it very durable making cuts and caulking as well. I thought it was a cheap one but it was a great answer by choosing this made in Japan.
This review is about item#35508295.
chain
4
From Japan
On 2016-11-29 15:21:30
Because it is a maker item, I think that it is cheaper than other stores, without any complications in terms of performance.
This review is about item#35508295.
Chain detachment
5
From Japan
On 2016-04-17 15:13:52
It is rugged and easy to use.
This review is about item#35508295.
Chain detachment
5
From Japan
On 2016-04-17 14:52:06
It is rugged and easy to use.
This review is about item#35508295.
Maintenance of motorcycle chain
5
From Japan
On 2015-11-03 22:25:35
Compact and easy to use and very satisfied.
This review is about item#35508295.
For chain removal, connection.
5
From Japan
On 2015-07-11 03:51:51
Because I did not have long handle ratchet wrench, I was struggling because I could not apply force. I think that it is a good thing in terms of products. I purchased additional ratchet wrench and worked without problem. Work method is published on youtube, so it is not particularly difficult.
This review is about item#35508295.
Motorcycle chain exchange
5
From Japan
On 2015-07-08 16:27:38
The product itself is compact and has a sense of rigidity. By using a large wrench, you do not need great force for press-fitting or caulking the plate. Moreover, the response is easy to understand, there is no crushing or crimping more than necessary. In other words, even if it is not a 27 mm wrench ... it is a difficulty to have a high price!
This review is about item#35508295.
Chain exchange
5
From Japan
On 2014-09-28 21:56:15
Kashimaru, I saw the official video of DID on Youtube and it seemed that chain exchange was really easy, so I bought it. Firstly it is overwhelmingly small compared to other company's chain tool. I think that this smallness is very attractive to small tool boxes. It is very solid, making it compact, durable and very accurate. Impression you actually used, chain cutting, plate press fitting, caulking work can be done easily and accurately. Since there are reviews that the instruction manual is hard to understand, we recommend that you work from Youtube's DID official videos before reading the instructions. As an improvement point, it is necessary to have a wearing glasses wrench called 27 mm to hold down the main body. Because it is not unusual to buy for only this, I thought it would be better if I could turn around with a wrench of about 19 mm in the ordinary tool set, if possible, around 17 mm.
This review is about item#35508295.
Chain exchange of motorcycle
5
From Japan
On 2014-06-16 21:50:33
It is a fixture equipped jig. To a motorcycle fellow is one item for the family. It is good that you can handle cuts, press-fittings, caulking with a single unit, but you can not understand it with instructions, it's a product that you can convince by working yourself. This can also be recommended to others,
This review is about item#35508295.
Chain cutting of 525
5
From Japan
On 2013-09-17 06:21:21
It is a permanent one, although it is a sturdy construction, the manual is hard to understand
This review is about item#35508295.

Related Products