Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Glass Tube Fuse 30mm

4.50 (4)
Overall Length (mm)
30
...see all>
Product Options
ADD TO CART
Current (A) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Current (A) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
25 1Pack(10PC) 1 SAF-3025 35508977 6.99 SGD
In stock
5 1Pack(10PC) 1 SAF-3005 35508934 6.99 SGD
In stock
30 1Pack(10PC) 1 SAF-3030 35508986 6.99 SGD
In stock
10 1Pack(10PC) 1 SAF-3010 35508943 6.99 SGD
In stock
15 1Pack(10PC) 1 SAF-3015 35508952 6.99 SGD
In stock
20 1Pack(10PC) 1 SAF-3020 35508961 6.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.50
4 Customer Reviews
The reviews are automatic translation.
Replacement of blown fuse in switchboard
5
From Japan
On 2018-01-17 18:42:59
There is no possibility to say otherwise, replacement parts are replenished. I hope the unit prices are lower.
This review is about item#35508934.
Water server maintenance
5
From Japan
On 2017-01-31 14:32:22
I am saved because there is no mass retailer. It is encouraging as it also responds promptly after ordering again.
This review is about item#35508943.
Used for fuses of bike
5
From Japan
On 2014-10-25 10:47:35
I recently did not sell it to a home center, so I bought it all together.
This review is about item#35508952.
Sell
3
From Japan
On 2013-05-02 13:55:05
I am saved because it is troublesome to go buy
This review is about item#35508943.

Related Products