Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Dimensions (Diameter phi x Height H) (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions (Diameter phi x Height H) (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
185*140 1Box(50Sheet) 1 Type 1 35509284 49.99 SGD
In stock
193x145 1Box(30Sheet) 1 Type 3 35509293 31.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 18
4 star 9
3 star 5
2 star 0
1 star 1
Review Rating: 4.30
33 Customer Reviews
The reviews are automatic translation.
Painting
4
From Japan
On 2018-04-12 17:07:52
I am glad that it is inexpensive because it is a consumable item. I usually use it.
This review is about item#35509284.
Painting work
5
From Japan
On 2018-04-10 20:39:31
I used things from various manufacturers but I say that it is disposable, I think that this product is very good.
This review is about item#35509284.
Painting work
5
From Japan
On 2018-02-03 08:00:06
It's easy to take and use, I like it with good hardness.
This review is about item#35509284.
When painting work
1
From Japan
On 2017-09-05 14:53:07
I was thin and it was not stable and I was hard to use It was cheap, it was awful.
This review is about item#35509293.
When painting work
5
From Japan
On 2017-06-06 14:33:25
I could buy it better than the neighborhood home center. There is no problem.
This review is about item#35509293.
When painting work
3
From Japan
On 2017-04-24 08:23:26
It is cheaper than purchasing from traders and there is no substitution at all
This review is about item#35509284.
When painting work
4
From Japan
On 2017-03-08 15:01:35
I think that if things can be perfectly sized things are a bit cheaper
This review is about item#35509284.
As an FRP container
5
From Japan
On 2016-12-07 13:45:20
It has been used for many years, it is enough as a container. Cost is important as it is nearly disposable.
This review is about item#35509293.
When painting work
4
From Japan
On 2016-06-15 07:05:03
I bought it for trial but it can be used without trouble in painting work. If you lower the price a little more ...
This review is about item#35509284.
Painting work
4
From Japan
On 2016-04-24 11:06:05
Although it is about 20 yen higher per one than the company currently purchased, I bought experimentally that it is possible to use it repeatedly. I was puzzled because the shape was different from what I usually use, but I had enough performance. Although it is possible to use it repeatedly, the peelability of the dry paint was not satisfactory.
This review is about item#35509293.

Related Products