Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Sheet Metal Paint Spatula

3.38 (21)
Body Thickness (mm)
3.5
Color
Milk white
Material
Polyamide
...see all>
Product Options
ADD TO CART
Overall Height (mm) Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Overall Height (mm) Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
240 66 1PC 1 60 35509311 2.99 SGD
In stock
215 90 1PC 1 90 35509327 2.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 8
4 star 2
3 star 3
2 star 6
1 star 2
Review Rating: 3.38
21 Customer Reviews
The reviews are automatic translation.
Painted underpainting
2
From Japan
On 2018-04-12 20:29:23
It was enough for putty to have a spatula, so I did not use it this time, but I plan to use it for my future work.
This review is about item#35509311.
To putty on sheet metal
2
From Japan
On 2017-10-07 15:02:52
I mean whether it is soft or what? It is easy to deform. It is difficult to put putty straight when deformed.
This review is about item#35509327.
Car maintenance
3
From Japan
On 2017-09-05 09:28:11
There seems to be a lot of strict opinion, but it is commonly used as a spat.
This review is about item#35509311.
Painting surface treatment
5
From Japan
On 2017-06-22 08:53:11
100% ok .. Also used for brush undercoat. .
This review is about item#35509311.
Car repair
1
From Japan
On 2016-07-18 16:08:24
It is used for sheet metal putty, but it is a bad product that is made by the player. Orders are not allowed unless they improve. I am involved in the credibility of monoterror products.
This review is about item#35509327.
Ceramic repair
2
From Japan
On 2016-03-04 16:25:48
Warpage and distortion are pretty tough. It may be unsuitable for delicate and precise work.
This review is about item#35509311.
Commonly usable
5
From Japan
On 2015-09-07 22:21:35
It is commonly used as a spatula, but Delhihera is easier to use as a preference. Companies are better if they handle putty on automobile sheet metal. This is enough if it is about the outdoor outer wall.
This review is about item#35509311.
For car doors repair
5
From Japan
On 2014-03-22 00:18:01
Since the repair range was wide, it was too small for the spatula attached to the putty, so it helped to paint. I think that the size was moderately easy to coat, but I would like the tip to be improved to make it more easily paintable.
This review is about item#35509311.
For car doors repair
5
From Japan
On 2014-03-22 00:14:29
There is capacity, too and corresponded with heat gun in this cold season, but I think that it is good. However, since the nest hole is easy to handle, it is necessary to deal with thin putty etc.
This review is about item#35509311.
Sheet metal work
5
From Japan
On 2013-11-17 09:43:17
The price is reasonable and easy to work with sheet metal.
This review is about item#35509311.

Related Products