Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Drymet LF Bush

4.56 (9)
Allowable Maximum Speed V (m/s[m/min])
0.65[39]
Allowable Maximum Surface Pressure P (N/mm2[kgf/cm2])
49.0[500]
Allowable PV Value (N/mm2/m/sec)[kgf/cm2/m/min]
3.60[2200]
Length Tolerance (mm)
0 to -0.3
Lubricating Method
Unlubricated
Operating Temperature Range (deg C)
-200 to +280
...see all>
Product Options
ADD TO CART
Inside Diameter d (phi mm) Length L(mm) Outside Diameter D (phi mm) TRUSCO Part Number 2014 TRUSCO Published Page Wall Thickness T (mm) Thickness Tolerance (mm) Tolerance of Outside Diameter (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Inside Diameter d (phi mm) Length L(mm) Outside Diameter D (phi mm) TRUSCO Part Number 2014 TRUSCO Published Page Wall Thickness T (mm) Thickness Tolerance (mm) Tolerance of Outside Diameter (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
40 40 44 - - 2 0 to -0.030 +0.055 to +0.090   1PC 1 LFB-4040 35511104 5.99 SGD
Shipped after 2018-05-07
16 15 18 220-6013 - 1 0 to -0.025 +0.035 to +0.070   1PC 1 LFB-1615 35510282 1.99 SGD
In stock
13 20 15 220-5858 - 1 0 to -0.025 +0.030 to +0.060   1PC 1 LFB-1320 35510036 1.99 SGD
In stock
10 20 12 220-5742 - 1 0 to -0.025 +0.030 to +0.060   1PC 1 LFB-1020 35509817 1.99 SGD
In stock
10 15 12 220-5734 - 1 0 to -0.025 +0.030 to +0.060   1PC 1 LFB-1015 35509801 1.99 SGD
In stock
10 6 12 220-5688 - 1 0 to -0.025 +0.030 to +0.060   1PC 1 LFB-1006 35509722 0.99 SGD
In stock
6 3 8 220-5459 - 1 0 to -0.025 +0.025 to +0.055   1PC 1 LFB-0603 35509476 0.99 SGD
In stock
8 7 10 220-5611 - 1 0 to -0.025 +0.025 to +0.055   1PC 1 LFB-0807 35509634 1.99 SGD
In stock
6 6 8 220-5483 - 1 0 to -0.025 +0.025 to +0.055   1PC 1 LFB-0606 35509503 0.99 SGD
In stock
35 30 39 - - 2 0 to -0.030 +0.055 to +0.090   1PC 1 LFB-3530 35510955 3.99 SGD
Shipped after 2018-05-07
35 25 39 - - 2 0 to -0.030 +0.055 to +0.090   1PC 1 LFB-3525 35510946 3.99 SGD
In stock
30 40 34 - - 2.0 0 to -0.030 +0.050 to +0.090   1PC 1 LFB-3040 35510806 4.99 SGD
Shipped after 2018-05-07
20 25 23 - - 1.5 0 to -0.030 +0.045 to +0.080   1PC 1 LFB-2025 35510465 2.99 SGD
Shipped after 2018-05-07
10 12 12 220-5726 - 1 0 to -0.025 +0.030 to +0.060   1PC 1 LFB-1012 35509792 1.99 SGD
In stock
9 6 11 220-5661 - 1 0 to -0.025 +0.030 to +0.060   1PC 1 LFB-0906 35509686 0.99 SGD
Shipped after 2018-05-07
5 8 7 220-5441 - 1 0 to -0.025 +0.025 to +0.055   1PC 1 LFB-0508 35509467 0.99 SGD
Shipped after 2018-05-07
8 10 10 220-5637 - 1 0 to -0.025 +0.025 to +0.055   1PC 1 LFB-0810 35509652 0.99 SGD
In stock
12 15 14 220-5793 - 1 0 to -0.025 +0.030 to +0.060   1PC 1 LFB-1215 35509941 1.99 SGD
In stock
18 25 20 220-6102 - 1 0 to -0.025 +0.040 to +0.075   1PC 1 LFB-1825 35510377 2.99 SGD
Shipped after 2018-05-07
30 30 34 - - 2 0 to -0.030 +0.050 to +0.090   1PC 1 LFB-3030 35510781 3.99 SGD
In stock
16 10 18 220-5998 - 1 0 to -0.025 +0.035 to +0.070   1PC 1 LFB-1610 35510264 1.99 SGD
Shipped after 2018-05-07
20 15 23 - - 1.5 0 to -0.030 +0.045 to +0.080   1PC 1 LFB-2015 35510447 2.99 SGD
In stock
20 30 23 - - 1.5 0 to -0.030 +0.045 to +0.080   1PC 1 LFB-2030 35510474 2.99 SGD
In stock
35 50 39 - - 2 0 to -0.030 +0.055 to +0.090   1PC 1 LFB-3550 35510982 6.99 SGD
In stock
6 4 8 220-5467 - 1 0 to -0.025 +0.025 to +0.055   1PC 1 LFB-0604 35509485 0.99 SGD
Shipped after 2018-05-07
15 20 17 220-5971 - 1 0 to -0.025 +0.035 to +0.065   1PC 1 LFB-1520 35510212 1.99 SGD
In stock
13 12 15 220-5831 - 1 0 to -0.025 +0.030 to +0.060   1PC 1 LFB-1312 35510011 1.99 SGD
Shipped after 2018-05-07
16 25 18 220-6030 - 1 0 to -0.025 +0.035 to +0.070   1PC 1 LFB-1625 35510307 1.99 SGD
In stock
5 3 7 220-5408 - 1 0 to -0.025 +0.025 to +0.055   1PC 1 LFB-0503 35509424 0.99 SGD
Shipped after 2018-05-07
6 10 8 220-5513 1-1569 1 0 to -0.025 +0.025 to +0.055   1PC 1 LFB-0610 35509537 0.99 SGD
In stock
5 6 7 220-5432 - 1 0 to -0.025 +0.025 to +0.055   1PC 1 LFB-0506 35509451 0.99 SGD
In stock
6 5 8 220-5475 - 1 0 to -0.025 +0.025 to +0.055   1PC 1 LFB-0605 35509494 0.99 SGD
Shipped after 2018-05-07
20 20 23 - - 1.5 0 to -0.030 +0.045 to +0.080   1PC 1 LFB-2020 35510456 2.99 SGD
In stock
20 10 23 - - 1.5 0 to -0.030 +0.045 to +0.080   1PC 1 LFB-2010 35510422 1.99 SGD
In stock
10 8 12 220-5700 - 1 0 to -0.025 +0.030 to +0.060   1PC 1 LFB-1008 35509756 0.99 SGD
In stock
16 20 18 220-6021 - 1 0 to -0.025 +0.035 to +0.070   1PC 1 LFB-1620 35510291 1.99 SGD
In stock
14 10 16 220-5874 - 1 0 to -0.025 +0.035 to +0.065   1PC 1 LFB-1410 35510081 1.99 SGD
Shipped after 2018-05-07
14 20 16 220-5921 - 1 0 to -0.025 +0.035 to +0.065   1PC 1 LFB-1420 35510133 1.99 SGD
In stock
3 5 5 220-5335 - 1.0 0 to -0.025 +0.017 to +0.047   1PC 1 LFB-0305 35509354 0.99 SGD
Shipped after 2018-05-07
4 3 6 220-5351 - 1.0 0 to -0.025 +0.017 to +0.047   1PC 1 LFB-0403 35509372 0.99 SGD
Shipped after 2018-05-07
4 4 6 220-5360 - 1.0 0 to -0.025 +0.017 to +0.047   1PC 1 LFB-0404 35509381 0.99 SGD
Shipped after 2018-05-01
4 5 6 220-5378 - 1.0 0 to -0.025 +0.017 to +0.047   1PC 1 LFB-0405 35509397 3.99 SGD
Shipped after 2018-05-01
4 6 6 220-5386 - 1.0 0 to -0.025 +0.017 to +0.047   1PC 1 LFB-0406 35509406 0.99 SGD
Shipped after 2018-05-07
5 5 7 220-5424 - 1.0 0 to -0.025 +0.025 to +0.055   1PC 1 LFB-0505 35509442 0.99 SGD
Shipped after 2018-05-08
6 7 8 220-5491 - 1.0 0 to -0.025 +0.025 to +0.055 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 LFB-0607 35509512 0.99 SGD
Shipped after 2018-05-07
6 8 8 220-5505 - 1.0 0 to -0.025 +0.025 to +0.055   1PC 1 LFB-0608 35509521 0.99 SGD
In stock
7 5 9 220-5530 - 1.0 0 to -0.025 +0.025 to +0.055   1PC 1 LFB-0705 35509555 4.99 SGD
Shipped after 2018-05-07
7 6 9 220-5548 - 1.0 0 to -0.025 +0.025 to +0.055   1PC 1 LFB-0706 35509564 0.99 SGD
In stock
7 7 9 220-5556 - 1.0 0 to -0.025 +0.025 to +0.055   1PC 1 LFB-0707 35509573 4.99 SGD
Shipped after 2018-05-01
100 100 105 - - 2.5 -0.080 to -0.030 +0.080 to +0.140 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 LFB-100100 35509704 49.99 SGD
Shipped after 2018-05-07
100 50 105 - - 2.5 -0.080 to -0.030 +0.080 to +0.140   1PC 1 LFB-10050 35509713 28.99 SGD
Shipped after 2018-05-07
10 7 12 220-5696 - 1.0 0 to -0.025 +0.030 to +0.060   1PC 1 LFB-1007 35509731 0.99 SGD
Shipped after 2018-05-07
100 80 105 - - 2.5 -0.080 to -0.030 +0.080 to +0.140   1PC 1 LFB-10080 35509765 42.99 SGD
Shipped after 2018-05-07
100 95 105 - - 2.5 -0.080 to -0.030 +0.080 to +0.140   1PC 1 LFB-10095 35509774 47.99 SGD
Shipped after 2018-05-07
110 100 115 - - 2.5 -0.080 to -0.030 +0.080 to +0.145   1PC 1 LFB-110100 35509826 54.99 SGD
Shipped after 2018-05-07
110 70 115 - - 2.5 -0.080 to -0.030 +0.080 to +0.145   1PC 1 LFB-11070 35509844 42.99 SGD
Shipped after 2018-05-07
120 100 125 - - 2.5 -0.080 to -0.030 +0.090 to +0.145   1PC 1 LFB-120100 35509862 63.99 SGD
Shipped after 2018-05-07
120 50 125 - - 2.5 -0.080 to -0.030 +0.090 to +0.145   1PC 1 LFB-12050 35509871 40.99 SGD
In stock
120 70 125 - - 2.5 -0.080 to -0.030 +0.090 to +0.145   1PC 1 LFB-12070 35509896 47.99 SGD
Shipped after 2018-05-07
120 95 125 - - 2.5 -0.080 to -0.030 +0.090 to +0.145   1PC 1 LFB-12095 35509914 56.99 SGD
Shipped after 2018-05-07
12 - 14 220-5785 - 1.0 0 to -0.025 +0.030 to +0.060   1PC 1 LFB-1212 35509932 1.99 SGD
In stock
130 50 135 - - 2.5 -0.080 to -0.030 +0.090 to +0.145   1PC 1 LFB-13050 35509975 47.99 SGD
Shipped after 2018-05-07
13 8 15 220-5815 - 1.0 0 to -0.025 +0.030 to +0.060   1PC 1 LFB-1308 35509984 1.99 SGD
Shipped after 2018-05-02
130 80 135 - - 2.5 -0.080 to -0.030 +0.090 to +0.145   1PC 1 LFB-13080 35509993 63.99 SGD
Shipped after 2018-05-07
13 - 15 220-5823 - 1.0 0 to -0.025 +0.030 to +0.060   1PC 1 LFB-1310 35510002 1.99 SGD
Shipped after 2018-05-07
13 - 15 220-5840 - 1.0 0 to -0.025 +0.030 to +0.060   1PC 1 LFB-1315 35510027 1.99 SGD
In stock
140 100 145 - - 2.5 -0.080 to 0.030 +0.100 to +0.165   1PC 1 LFB-140100 35510045 81.99 SGD
Shipped after 2018-05-07
140 80 145 - - 2.5 -0.080 to -0.030 +0.100 to +0.165   1PC 1 LFB-14080 35510072 69.99 SGD
Shipped after 2018-05-07
14 - 16 220-5891 - 1.0 0 to -0.025 +0.035 to +0.065   1PC 1 LFB-1414 35510106 1.99 SGD
Shipped after 2018-05-07
14 - 16 220-5904 - 1.0 0 to -0.025 +0.035 to +0.065   1PC 1 LFB-1415 35510115 1.99 SGD
Shipped after 2018-05-08
150 100 155 - - 2.5 -0.080 to -0.030 +0.120 to +0.185   1PC 1 LFB-150100 35510142 84.99 SGD
Shipped after 2018-05-07
15 8 17 220-5939 - 1.0 0 to -0.025 +0.035 to +0.065   1PC 1 LFB-1508 35510167 1.99 SGD
Shipped after 2018-05-07
150 80 155 - - 2.5 -0.080 to -0.030 +0.120 to +0.185   1PC 1 LFB-15080 35510176 81.99 SGD
Shipped after 2018-05-07
15 - 17 220-5963 - 1.0 0 to -0.025 +0.035 to +0.065   1PC 1 LFB-1515 35510203 1.99 SGD
In stock
15 25 17 220-5980 - 1.0 0 to -0.025 +0.035 to +0.065   1PC 1 LFB-1525 35510221 7.99 SGD
Shipped after 2018-05-01
160 50 165 - - 2.5 -0.080 to -0.030 +0.120 to +0.185   1PC 1 LFB-16050 35510246 67.99 SGD
Shipped after 2018-05-07
160 80 165 - - 2.5 -0.080 to -0.030 +0.120 to +0.185   1PC 1 LFB-16080 35510255 81.99 SGD
Shipped after 2018-05-07
17 - 19 220-6048 - 1.0 0 to -0.025 +0.035 to +0.070   1PC 1 LFB-1710 35510316 1.99 SGD
In stock
18 - 20 220-6064 - 1.0 0 to -0.025 +0.040 to +0.075   1PC 1 LFB-1810 35510334 5.99 SGD
Shipped after 2018-05-01
18 20 20 220-6099 - 1.0 0 to -0.025 +0.040 to +0.075   1PC 1 LFB-1820 35510361 2.99 SGD
In stock
19 - 22 220-6129 - 1.5 0 to -0.030 +0.040 to +0.075   1PC 1 LFB-1910 35510395 1.99 SGD
Shipped after 2018-05-07
19 - 22 220-6137 - 1.5 0 to -0.030 +0.040 to +0.075   1PC 1 LFB-1915 35510404 1.99 SGD
Shipped after 2018-05-07
19 20 22 - - 1.5 0 to -0.030 +0.040 to +0.075   1PC 1 LFB-1920 35510413 2.99 SGD
Shipped after 2018-05-07
22 - 25 - - 1.5 0 to -0.030 +0.045 to +0.080   1PC 1 LFB-2210 35510483 6.99 SGD
Shipped after 2018-05-01
25 30 28 - - 1.5 0 to -0.030 +0.050 to +0.085   1PC 1 LFB-2530 35510632 3.99 SGD
In stock
35 35 39 - - 2.0 0 to -0.030 +0.055 to +0.090   1PC 1 LFB-3535 35510964 4.99 SGD
Shipped after 2018-05-07
40 25 44 - - 2.0 0 to -0.030 +0.055 to +0.090   1PC 1 LFB-4025 35511077 4.99 SGD
Shipped after 2018-05-07
40 50 44 - - 2.0 0 to -0.030 +0.055 to +0.090   1PC 1 LFB-4050 35511113 6.99 SGD
Shipped after 2018-05-01
45 20 50 - - 2.5 0 to -0.040 +0.060 to +0.100   1PC 1 LFB-4520 35511122 4.99 SGD
Shipped after 2018-05-07
45 25 50 - - 2.5 0 to -0.040 +0.060 to +0.100   1PC 1 LFB-4525 35511131 7.99 SGD
Shipped after 2018-05-07
45 35 50 - - 2.5 0 to -0.040 +0.060 to +0.100   1PC 1 LFB-4535 35511156 6.99 SGD
Shipped after 2018-05-01
60 30 65 - - 2.5 0 to -0.040 +0.070 to +0120   1PC 1 LFB-6030 35511314 12.99 SGD
Shipped after 2018-05-07
65 30 70 - - 2.5 0 to -0.040 +0.075 to +0125   1PC 1 LFB-6530 35511375 9.99 SGD
Shipped after 2018-05-10
90 40 95 - - 2.5 -0.080 to -0.030 +0.075 to +0130   1PC 1 LFB-9040 35511621 20.99 SGD
Shipped after 2018-05-07
3 4 5 220-5327 - 1.0 0 to -0.025 +0.017 to +0.047   1PC 1 LFB-0304 35509345 4.99 SGD
Shipped after 2018-05-07
4 8 6 220-5394 - 1.0 0 to -0.025 +0.017 to +0.047   1PC 1 LFB-0408 35509415 0.99 SGD
Shipped after 2018-05-02
7 - 9 220-5572 - 1.0 0 to -0.025 +0.025 to +0.055   1PC 1 LFB-0710 35509591 0.99 SGD
In stock
7 - 9 220-5581 - 1.0 0 to -0.025 +0.025 to +0.055   1PC 1 LFB-0712 35509607 0.99 SGD
Shipped after 2018-05-07
8 - 10 220-5645 - 1.0 0 to -0.025 +0.025 to +0.055   1PC 1 LFB-0812 35509661 0.99 SGD
In stock
9 - 11 220-5670 - 1.0 0 to -0.025 +0.030 to +0.060   1PC 1 LFB-0910 35509695 0.99 SGD
Shipped after 2018-05-07
100 70 105 - - 2.5 -0.080 to -0.030 +0.080 to +0.140   1PC 1 LFB-10070 35509747 35.99 SGD
Shipped after 2018-05-07
110 50 115 - - 2.5 -0.080 to -0.030 +0.080 to +0.145   1PC 1 LFB-11050 35509835 36.99 SGD
Shipped after 2018-05-07
110 95 115 - - 2.5 -0.080 to -0.030 +0.080 to +0.145   1PC 1 LFB-11095 35509853 54.99 SGD
Shipped after 2018-05-07
12 6 14 220-5751 - 1.0 0 to -0.025 +0.030 to +0.060 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 LFB-1206 35509887 0.99 SGD
Shipped after 2018-05-07
12 8 14 220-5769 - 1.0 0 to -0.025 +0.030 to +0.060   1PC 1 LFB-1208 35509905 0.99 SGD
Shipped after 2018-05-07
12 - 14 220-5777 - 1.0 0 to -0.025 +0.030 to +0.060   1PC 1 LFB-1210 35509923 1.99 SGD
In stock
130 100 135 - - 2.5 -0.080 to -0.030 +0.090 to +0.145   1PC 1 LFB-130100 35509966 69.99 SGD
Shipped after 2018-05-07
14 8 16 220-5866 - 1.0 0 to -0.025 +0.035 to +0.065   1PC 1 LFB-1408 35510063 1.99 SGD
Shipped after 2018-05-02
14 - 16 220-5882 - 1.0 0 to -0.025 +0.035 to +0.065   1PC 1 LFB-1412 35510097 1.99 SGD
In stock
14 - 16 220-5912 - 1.0 0 to -0.025 +0.035 to +0.065   1PC 1 LFB-1416 35510124 1.99 SGD
Shipped after 2018-05-01
150 50 155 - - 2.5 -0.080 to -0.030 +0.120 to +0.185   1PC 1 LFB-15050 35510151 56.99 SGD
Shipped after 2018-05-31
15 - 17 220-5955 - 1.0 0 to -0.025 +0.035 to +0.065   1PC 1 LFB-1512 35510194 1.99 SGD
Shipped after 2018-05-07
160 100 165 - - 2.5 -0.080 to -0.030 +0.120 to +0.185   1PC 1 LFB-160100 35510237 91.99 SGD
Shipped after 2018-05-07
16 - 18 220-6005 - 1.0 0 to -0.025 +0.035 to +0.070   1PC 1 LFB-1612 35510273 1.99 SGD
In stock
17 - 19 220-6056 - 1.0 0 to -0.025 +0.035 to +0.070   1PC 1 LFB-1715 35510325 1.99 SGD
Shipped after 2018-05-07
18 - 20 220-6072 - 1.0 0 to -0.025 +0.040 to +0.075   1PC 1 LFB-1812 35510343 1.99 SGD
Shipped after 2018-05-07
18 30 20 220-6111 - 1.0 0 to -0.025 +0.040 to +0.075   1PC 1 LFB-1830 35510386 2.99 SGD
Shipped after 2018-05-07
20 - 23 - - 1.5 0 to -0.030 +0.045 to +0.080   1PC 1 LFB-2012 35510431 1.99 SGD
Shipped after 2018-05-01
22 - 25 - - 1.5 0 to -0.030 +0.045 to +0.080   1PC 1 LFB-2212 35510492 8.99 SGD
In stock
22 - 25 - - 1.5 0 to -0.030 +0.045 to +0.080   1PC 1 LFB-2215 35510501 2.99 SGD
Shipped after 2018-05-01
22 20 25 - - 1.5 0 to -0.030 +0.045 to +0.080   1PC 1 LFB-2220 35510517 2.99 SGD
Shipped after 2018-05-01
22 25 25 - - 1.5 0 to -0.030 +0.045 to +0.080   1PC 1 LFB-2225 35510526 2.99 SGD
Shipped after 2018-05-01
22 30 25 - - 1.5 0 to -0.030 +0.045 to +0.080   1PC 1 LFB-2230 35510535 5.99 SGD
Shipped after 2018-05-07
25 25 28 - - 1.5 0 to -0.030 +0.050 to +0.085   1PC 1 LFB-2525 35510623 2.99 SGD
Shipped after 2018-05-07
26 20 30 - - 2.0 0 to -0.030 +0.050 to +0.085   1PC 1 LFB-2620 35510666 2.99 SGD
Shipped after 2018-05-01
30 - 34 - - 2.0 0 to -0.030 +0.050 to +0.090   1PC 1 LFB-3015 35510754 5.99 SGD
Shipped after 2018-05-01
31 - 35 - - 2.0 0 to -0.030 +0.050 to +0.090   1PC 1 LFB-3115 35510824 2.99 SGD
Shipped after 2018-05-07
31 25 35 - - 2.0 0 to -0.030 +0.050 to +0.090   1PC 1 LFB-3125 35510833 3.99 SGD
Shipped after 2018-05-07
32 25 36 - - 2.0 0 to -0.030 +0.050 to +0.090   1PC 1 LFB-3225 35510885 3.99 SGD
Shipped after 2018-05-07
32 30 36 - - 2.0 0 to -0.030 +0.050 to +0.090   1PC 1 LFB-3230 35510894 6.99 SGD
Shipped after 2018-05-07
55 30 60 - - 2.5 0 to -0.040 +0.065 to +0.110   1PC 1 LFB-5530 35511262 13.99 SGD
Shipped after 2018-05-07
60 35 65 - - 2.5 0 to -0.040 +0.070 to +0120   1PC 1 LFB-6035 35511323 8.99 SGD
Shipped after 2018-05-07
65 50 70 - - 2.5 0 to -0.040 +0.075 to +0125   1PC 1 LFB-6550 35511393 12.99 SGD
Shipped after 2018-05-07
75 80 80 - - 2.5 -0.080 to -0.030 +0.075 to +0130   1PC 1 LFB-7580 35511533 25.99 SGD
Shipped after 2018-05-07
80 40 85 - - 2.5 -0.080 to -0.030 +0.075 to +0130   1PC 1 LFB-8040 35511542 16.99 SGD
Shipped after 2018-05-07
85 50 90 - - 2.5 -0.080 to -0.030 +0.075 to +0130   1PC 1 LFB-8550 35511594 20.99 SGD
Shipped after 2018-05-07
90 60 95 - - 2.5 -0.080 to -0.030 +0.075 to +0130   1PC 1 LFB-9060 35511646 28.99 SGD
Shipped after 2018-05-07
28 - 32 - - 2.0 0 to -0.030 +0.050 to +0.090   1PC 1 LFB-2812 35510693 2.99 SGD
Shipped after 2018-05-07
28 30 32 - - 2.0 0 to -0.030 +0.050 to +0.090   1PC 1 LFB-2830 35510736 3.99 SGD
Shipped after 2018-05-07
30 25 34 - - 2.0 0 to -0.030 +0.050 to +0.090   1PC 1 LFB-3025 35510772 3.99 SGD
Shipped after 2018-05-01
31 30 35 - - 2.0 0 to -0.030 +0.050 to +0.090   1PC 1 LFB-3130 35510842 3.99 SGD
Shipped after 2018-05-07
35 - 39 - - 2.0 0 to -0.030 +0.055 to +0.090   1PC 1 LFB-3515 35510921 2.99 SGD
Shipped after 2018-05-07
35 20 39 - - 2.0 0 to -0.030 +0.055 to +0.090   1PC 1 LFB-3520 35510937 2.99 SGD
Shipped after 2018-05-01
38 20 42 - - 2.0 0 to -0.030 +0.055 to +0.090   1PC 1 LFB-3820 35510991 3.99 SGD
Shipped after 2018-05-07
38 35 42 - - 2.0 0 to -0.030 +0.055 to +0.090   1PC 1 LFB-3835 35511025 4.99 SGD
Shipped after 2018-05-07
45 30 50 - - 2.5 0 to -0.040 +0.060 to +0.100   1PC 1 LFB-4530 35511147 5.99 SGD
Shipped after 2018-05-07
50 25 55 - - 2.5 0 to -0.040 +0.060 to +0.105   1PC 1 LFB-5025 35511192 5.99 SGD
Shipped after 2018-05-07
50 30 55 - - 2.5 0 to -0.040 +0.060 to +0.105   1PC 1 LFB-5030 35511201 8.99 SGD
Shipped after 2018-05-01
60 80 65 - - 2.5 0 to -0.040 +0.070 to +0120   1PC 1 LFB-6080 35511366 20.99 SGD
Shipped after 2018-05-07
65 40 70 - - 2.5 0 to -0.040 +0.075 to +0125   1PC 1 LFB-6540 35511384 11.99 SGD
Shipped after 2018-05-07
65 60 70 - - 2.5 0 to -0.040 +0.075 to +0125   1PC 1 LFB-6560 35511402 13.99 SGD
Shipped after 2018-05-07
90 90 95 - - 2.5 -0.080 to -0.030 +0.075 to +0130   1PC 1 LFB-9090 35511655 35.99 SGD
Shipped after 2018-05-07
24 - 27 - - 1.5 0 to -0.030 +0.045 to +0.080   1PC 1 LFB-2415 35510544 2.99 SGD
In stock
28 20 32 - - 2.0 0 to -0.030 +0.050 to +0.090   1PC 1 LFB-2820 35510711 2.99 SGD
Shipped after 2018-05-01
30 - 34 - - 2.0 0 to -0.030 +0.050 to +0.090   1PC 1 LFB-3012 35510745 2.99 SGD
In stock
40 - 44 - - 2.0 0 to -0.030 +0.055 to +0.090   1PC 1 LFB-4012 35511043 2.99 SGD
In stock
55 25 60 - - 2.5 0 to -0.040 +0.065 to +0.110   1PC 1 LFB-5525 35511253 7.99 SGD
Shipped after 2018-05-07
55 35 60 - - 2.5 0 to -0.040 +0.065 to +0.110   1PC 1 LFB-5535 35511271 8.99 SGD
Shipped after 2018-05-07
55 40 60 - - 2.5 0 to -0.040 +0.065 to +0.110   1PC 1 LFB-5540 35511287 9.99 SGD
Shipped after 2018-05-07
70 30 75 - - 2.5 -0.080 to -0.030 +0.075 to +0125   1PC 1 LFB-7030 35511411 9.99 SGD
Shipped after 2018-05-07
70 60 75 - - 2.5 -0.080 to -0.030 +0.075 to +0125   1PC 1 LFB-7060 35511454 19.99 SGD
Shipped after 2018-05-07
75 35 80 - - 2.5 -0.080 to -0.030 +0.075 to +0130   1PC 1 LFB-7535 35511497 12.99 SGD
Shipped after 2018-05-07
85 40 90 - - 2.5 -0.080 to -0.030 +0.075 to +0130   1PC 1 LFB-8540 35511585 19.99 SGD
Shipped after 2018-05-07
90 50 95 - - 2.5 -0.080 to -0.030 +0.075 to +0130   1PC 1 LFB-9050 35511637 25.99 SGD
Shipped after 2018-05-07
26 25 30 - - 2.0 0 to -0.030 +0.050 to +0.085   1PC 1 LFB-2625 35510675 2.99 SGD
Shipped after 2018-05-07
32 - 36 - - 2.0 0 to -0.030 +0.050 to +0.090   1PC 1 LFB-3215 35510867 5.99 SGD
Shipped after 2018-05-07
32 20 36 - - 2.0 0 to -0.030 +0.050 to +0.090   1PC 1 LFB-3220 35510876 2.99 SGD
In stock
32 40 36 - - 2.0 0 to -0.030 +0.050 to +0.090   1PC 1 LFB-3240 35510903 4.99 SGD
Shipped after 2018-05-07
38 30 42 - - 2.0 0 to -0.030 +0.055 to +0.090   1PC 1 LFB-3830 35511016 4.99 SGD
Shipped after 2018-05-07
45 40 50 - - 2.5 0 to -0.040 +0.060 to +0.100   1PC 1 LFB-4540 35511165 6.99 SGD
Shipped after 2018-05-07
45 50 50 - - 2.5 0 to -0.040 +0.060 to +0.100   1PC 1 LFB-4550 35511174 8.99 SGD
Shipped after 2018-05-07
50 35 55 - - 2.5 0 to -0.040 +0.060 to +0.105   1PC 1 LFB-5035 35511217 7.99 SGD
Shipped after 2018-05-07
50 40 55 - - 2.5 0 to -0.040 +0.060 to +0.105   1PC 1 LFB-5040 35511226 8.99 SGD
Shipped after 2018-05-07
55 50 60 - - 2.5 0 to -0.040 +0.065 to +0.110   1PC 1 LFB-5550 35511296 11.99 SGD
Shipped after 2018-05-07
55 60 60 - - 2.5 0 to -0.040 +0.065 to +0.110   1PC 1 LFB-5560 35511305 15.99 SGD
Shipped after 2018-05-07
60 60 65 - - 2.5 0 to -0.040 +0.070 to +0120   1PC 1 LFB-6060 35511357 14.99 SGD
Shipped after 2018-05-07
70 35 75 - - 2.5 -0.080 to -0.030 +0.075 to +0125   1PC 1 LFB-7035 35511427 10.99 SGD
Shipped after 2018-05-07
70 40 75 - - 2.5 -0.080 to -0.030 +0.075 to +0125 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 LFB-7040 35511436 11.99 SGD
In stock
80 60 85 - - 2.5 -0.080 to -0.030 +0.075 to +0130   1PC 1 LFB-8060 35511567 20.99 SGD
Shipped after 2018-05-07
24 20 27 - - 1.5 0 to -0.030 +0.045 to +0.080   1PC 1 LFB-2420 35510553 2.99 SGD
Shipped after 2018-05-07
24 25 27 - - 1.5 0 to -0.030 +0.045 to +0.080   1PC 1 LFB-2425 35510562 2.99 SGD
Shipped after 2018-05-07
25 35 28 - - 1.5 0 to -0.030 +0.050 to +0.085   1PC 1 LFB-2535 35510641 3.99 SGD
Shipped after 2018-05-07
28 25 32 - - 2.0 0 to -0.030 +0.050 to +0.090   1PC 1 LFB-2825 35510727 5.99 SGD
Shipped after 2018-05-07
30 20 34 - - 2.0 0 to -0.030 +0.050 to +0.090   1PC 1 LFB-3020 35510763 2.99 SGD
In stock
50 50 55 - - 2.5 0 to -0.040 +0.060 to +0.105   1PC 1 LFB-5050 35511235 8.99 SGD
In stock
50 60 55 - - 2.5 0 to -0.040 +0.060 to +0.105   1PC 1 LFB-5060 35511244 13.99 SGD
Shipped after 2018-05-07
70 70 75 - - 2.5 -0.080 to -0.030 +0.075 to +0125   1PC 1 LFB-7070 35511463 20.99 SGD
Shipped after 2018-05-10
75 30 80 - - 2.5 -0.080 to -0.030 +0.075 to +0130   1PC 1 LFB-7530 35511481 10.99 SGD
Shipped after 2018-05-07
85 80 90 - - 2.5 -0.080 to -0.030 +0.075 to +0130   1PC 1 LFB-8580 35511612 28.99 SGD
Shipped after 2018-05-07
25 - 28 - - 1.5 0 to -0.030 +0.050 to +0.085   1PC 1 LFB-2512 35510596 12.99 SGD
Shipped after 2018-05-01
35 - 39 - - 2.0 0 to -0.030 +0.055 to +0.090   1PC 1 LFB-3512 35510912 2.99 SGD
Shipped after 2018-05-07
35 40 39 - - 2.0 0 to -0.030 +0.055 to +0.090   1PC 1 LFB-3540 35510973 4.99 SGD
Shipped after 2018-05-07
38 25 42 - - 2.0 0 to -0.030 +0.055 to +0.090   1PC 1 LFB-3825 35511007 3.99 SGD
In stock
38 40 42 - - 2.0 0 to -0.030 +0.055 to +0.090   1PC 1 LFB-3840 35511034 5.99 SGD
Shipped after 2018-05-07
40 - 44 - - 2.0 0 to -0.030 +0.055 to +0.090   1PC 1 LFB-4015 35511052 5.99 SGD
Shipped after 2018-05-07
40 20 44 - - 2.0 0 to -0.030 +0.055 to +0.090   1PC 1 LFB-4020 35511061 5.99 SGD
Shipped after 2018-05-01
50 20 55 - - 2.5 0 to -0.040 +0.060 to +0.105   1PC 1 LFB-5020 35511183 7.99 SGD
Shipped after 2018-05-07
70 50 75 - - 2.5 -0.080 to -0.030 +0.075 to +0125   1PC 1 LFB-7050 35511445 13.99 SGD
Shipped after 2018-05-07
75 50 80 - - 2.5 -0.080 to -0.030 +0.075 to +0130   1PC 1 LFB-7550 35511515 19.99 SGD
Shipped after 2018-05-17
80 80 85 - - 2.5 -0.080 to -0.030 +0.075 to +0130   1PC 1 LFB-8080 35511576 28.99 SGD
Shipped after 2018-05-07
85 60 90 - - 2.5 -0.080 to -0.030 +0.075 to +0130   1PC 1 LFB-8560 35511603 25.99 SGD
Shipped after 2018-05-07
3 6 5 220-5343 - 1.0 0 to -0.025 +0.017 to +0.047   1PC 1 LFB-0306 35509363 4.99 SGD
Shipped after 2018-05-01
5 4 7 220-5416 - 1.0 0 to -0.025 +0.025 to +0.055   1PC 1 LFB-0504 35509433 0.99 SGD
Shipped after 2018-05-01
7 8 9 220-5564 - 1.0 0 to -0.025 +0.025 to +0.055   1PC 1 LFB-0708 35509582 0.99 SGD
Shipped after 2018-05-07
8 - 10 220-5653 - 1.0 0 to -0.025 +0.025 to +0.055   1PC 1 LFB-0815 35509677 1.99 SGD
In stock
140 50 145 - - 2.5 -0.080 to -0.030 +0.100 to +0.165   1PC 1 LFB-14050 35510054 56.99 SGD
Shipped after 2018-05-07
24 30 27 - - 1.5 0 to -0.030 +0.045 to +0.080   1PC 1 LFB-2430 35510571 2.99 SGD
Shipped after 2018-05-07
25 - 28 - - 1.5 0 to -0.030 +0.050 to +0.085   1PC 1 LFB-2510 35510587 1.99 SGD
Shipped after 2018-05-07
25 - 28 - - 1.5 0 to -0.030 +0.050 to +0.085   1PC 1 LFB-2515 35510605 2.99 SGD
Shipped after 2018-05-01
26 - 30 - - 1.5 0 to -0.030 +0.050 to +0.085   1PC 1 LFB-2615 35510657 3.99 SGD
Shipped after 2018-05-01
26 30 30 - - 2.0 0 to -0.030 +0.050 to +0.085   1PC 1 LFB-2630 35510684 3.99 SGD
Shipped after 2018-05-07
28 - 32 - - 2.0 0 to -0.030 +0.050 to +0.090   1PC 1 LFB-2815 35510702 5.99 SGD
Shipped after 2018-05-07
30 35 34 - - 2.0 0 to -0.030 +0.050 to +0.090   1PC 1 LFB-3035 35510797 4.99 SGD
Shipped after 2018-05-07
30 50 34 - - 2.0 0 to -0.030 +0.050 to +0.090   1PC 1 LFB-3050 35510815 4.99 SGD
Shipped after 2018-05-07
31 40 35 - - 2.0 0 to -0.030 +0.050 to +0.090   1PC 1 LFB-3140 35510851 4.99 SGD
In stock
40 30 44 - - 2.0 0 to -0.030 +0.055 to +0.090   1PC 1 LFB-4030 35511086 4.99 SGD
Shipped after 2018-05-07
40 35 44 - - 2.0 0 to -0.030 +0.055 to +0.090   1PC 1 LFB-4035 35511095 5.99 SGD
Shipped after 2018-05-07
60 40 65 - - 2.5 0 to -0.040 +0.070 to +0120   1PC 1 LFB-6040 35511332 9.99 SGD
Shipped after 2018-05-07
60 50 65 - - 2.5 0 to -0.040 +0.070 to +0120   1PC 1 LFB-6050 35511341 10.99 SGD
Shipped after 2018-05-07
70 80 75 - - 2.5 -0.080 to -0.030 +0.075 to +0125   1PC 1 LFB-7080 35511472 25.99 SGD
Shipped after 2018-05-07
75 40 80 - - 2.5 -0.080 to -0.030 +0.075 to +0130   1PC 1 LFB-7540 35511506 12.99 SGD
Shipped after 2018-05-07
75 60 80 - - 2.5 -0.080 to -0.030 +0.075 to +0130   1PC 1 LFB-7560 35511524 19.99 SGD
Shipped after 2018-05-07
80 50 85 - - 2.5 -0.080 to -0.030 +0.075 to +0130   1PC 1 LFB-8050 35511551 20.99 SGD
Shipped after 2018-05-07
3 3 5 220-5319 - 1.0 0 to -0.025 +0.017 - +0.047   1PC 1 LFB-0303 35509336 0.99 SGD
In stock
6 12 8 220-5521 - 1.0 0 to -0.025 +0.025 - +0.055   1PC 1 LFB-0612 35509546 0.99 SGD
In stock
8 5 10 220-5599 - 1.0 0 to -0.025 +0.025 - +0.055   1PC 1 LFB-0805 35509616 0.99 SGD
In stock
8 6 10 220-5602 - 1.0 0 to -0.025 +0.025 - +0.055   1PC 1 LFB-0806 35509625 0.99 SGD
Shipped after 2018-05-07
8 8 10 220-5629 - 1.0 0 to -0.025 +0.025 - +0.055   1PC 1 LFB-0808 35509643 1.99 SGD
In stock
10 10 12 220-5718 - 1.0 0 to -0.025 +0.030 - +0.060   1PC 1 LFB-1010 35509783 1.99 SGD
In stock
12 20 14 220-5807 - 1.0 0 to -0.025 +0.030 - +0.060   1PC 1 LFB-1220 35509957 1.99 SGD
In stock
15 10 17 220-5947 - 1.0 0 to -0.025 +0.035 - +0.065   1PC 1 LFB-1510 35510185 1.99 SGD
Shipped after 2018-05-07
18 15 20 220-6081 - 1.0 0 to -0.025 +0.040 - +0.075   1PC 1 LFB-1815 35510352 1.99 SGD
Shipped after 2018-05-07
25 20 28 - - 1.5 0 to -0.025 +0.050 - +0.085   1PC 1 LFB-2520 35510614 2.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 7
4 star 0
3 star 2
2 star 0
1 star 0
Review Rating: 4.56
9 Customer Reviews
The reviews are automatic translation.
Repair of ridge coater
5
From Japan
On 2018-03-14 22:35:20
Used to repair rattling of the celestial plow shaft of the ridge coater. Two bushes inside the mounting portion of the tilling shaft became thinner, and ordered and exchanged based on the engraved number. It was incised and could be inserted lightly and the rotation after replacement became very smooth. It was cheaper than manufacturer genuine parts, secured extra for spare. I appreciate Mr. Monotaro, who can arrange for parts such as extra, and can purchase it without hesitation.
This review is about item#35510587.
For mold prototyping
5
From Japan
On 2018-02-09 14:54:40
We are using it without problems. Nothing in particular.
This review is about item#35509476.
New Industrial Machinery Parts
5
From Japan
On 2016-06-09 17:18:10
I was able to order one piece and I was satisfied with the price The quality of the goods is as I expected
This review is about item#35510203.
I use it for a color for a hinge
5
From Japan
On 2016-04-25 14:53:57
Welcome to weld
This review is about item#35510422.
bearing
5
From Japan
On 2014-11-18 13:19:19
We can now rotate smoothly by attaching the dimensions you want for the bearings.
This review is about item#35509957.
bearing
5
From Japan
On 2013-12-20 15:42:22
I was glad that I could purchase even a small number
This review is about item#35511043.
Mechanical parts
3
From Japan
On 2013-06-29 06:00:17
It was able to be used without problems
This review is about item#35509817.
Mechanical parts
3
From Japan
On 2013-06-29 05:58:32
It was nice to buy it cheaply
This review is about item#35509792.
I put it in the axis of the crane.
5
From Japan
On 2011-11-19 09:26:39
It began to turn lightly.
This review is about item#35511481.

Related Products