Buy more than* S$200* and get FREE SHIPPING

Drymet LF Bush Flange Bush

4.67 (3)
Allowable Maximum Speed V (m/s[m/min])
0.65[39]
Allowable Maximum Surface Pressure P (N/mm2[kgf/cm2])
49.0[500]
Allowable PV Value (N/mm2/m/sec)[kgf/cm2/m/min]
3.60[2200]
...see all>
Product Options
ADD TO CART
Outside Diameter D (phi mm) Operating Temperature Range (deg C) Type Length l (mm) Thickness Tolerance (mm) Length Tolerance (mm) wall Thickness T1 (mm) Dimension F (phi mm) Lubricating Method Dimensions T2 (mm) Inside Diameter d (phi mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Outside Diameter D (phi mm) Operating Temperature Range (deg C) Type Length l (mm) Thickness Tolerance (mm) Length Tolerance (mm) wall Thickness T1 (mm) Dimension F (phi mm) Lubricating Method Dimensions T2 (mm) Inside Diameter d (phi mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
7 -200 to +280 - 05 0 to -0.025 0 to -0.3 1.0 10 Unlubricated 1.0 5   1PC 1 LFF-0505 35511786 1.99 SGD
Shipped after 2018-04-25
14 -200 to +280 - - 0 to -0.025 0 to -0.3 1.0 20 Unlubricated 1.0 12   1PC 1 LFF-1212 35512041 1.99 SGD
Shipped after 2018-04-27
15 -200 to +280 - - 0 to -0.025 0 to -0.3 1.0 21 Unlubricated 1.0 13 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 LFF-1315 35512084 1.99 SGD
In stock
16 -200 to +280 - - 0 to -0.025 0 to -0.3 1.0 22 Unlubricated 1.0 14   1PC 1 LFF-1412 35512102 7.99 SGD
Shipped after 2018-04-27
25 -200 to +280 - - 0 to -0.030 0 to -0.3 1.5 33 Unlubricated 1.5 22   1PC 1 LFF-2210 35512346 2.99 SGD
Shipped after 2018-04-27
32 -200 to +280 - 20 0 to -0.030 0 to -0.3 2.0 40 Unlubricated 2.0 28   1PC 1 LFF-2820 35512531 3.99 SGD
Shipped after 2018-04-27
34 -200 to +280 - - 0 to -0.030 0 to -0.3 2.0 42 Unlubricated 2.0 30   1PC 1 LFF-3012 35512556 3.99 SGD
Shipped after 2018-04-24
50 -200 to +280 - 50 0 to -0.040 0 to -0.3 2.5 60 Unlubricated 2.5 45   1PC 1 LFF-4550 35512845 11.99 SGD
Shipped after 2018-04-27
55 -200 to +280 - 30 0 to -0.040 0 to -0.3 2.5 65 Unlubricated 2.5 50   1PC 1 LFF-5030 35512863 8.99 SGD
Shipped after 2018-04-27
60 -200 to +280 - 30 0 to -0.040 0 to -0.3 2.5 70 Unlubricated 2.5 55   1PC 1 LFF-5530 35512897 11.99 SGD
Shipped after 2018-04-27
9 -200 to +280 - 05 0 to -0.025 0 to -0.3 1.0 13 Unlubricated 1.0 7   1PC 1 LFF-0705 35511856 1.99 SGD
Shipped after 2018-04-27
14 -200 to +280 - - 0 to -0.025 0 to -0.3 1.0 20 Unlubricated 1.0 12   1PC 1 LFF-1215 35512057 1.99 SGD
In stock
14 -200 to +280 - 20 0 to -0.025 0 to -0.3 1.0 20 Unlubricated 1.0 12   1PC 1 LFF-1220 35512066 2.99 SGD
Shipped after 2018-04-27
17 -200 to +280 - - 0 to -0.025 0 to -0.3 1.0 23 Unlubricated 1.0 15   1PC 1 LFF-1515 35512154 2.99 SGD
Shipped after 2018-04-25
18 -200 to +280 - - 0 to -0.025 0 to -0.3 1.0 24 Unlubricated 1.0 16   1PC 1 LFF-1612 35512197 5.99 SGD
Shipped after 2018-04-27
28 -200 to +280 - - 0 to -0.030 0 to -0.3 1.5 36 Unlubricated 1.5 25   1PC 1 LFF-2515 35512452 3.99 SGD
Shipped after 2018-04-27
39 -200 to +280 - 25 0 to -0.030 0 to -0.3 2.0 49 Unlubricated 2.0 35   1PC 1 LFF-3525 35512671 7.99 SGD
Shipped after 2018-04-27
39 -200 to +280 - 40 0 to -0.030 0 to -0.3 2.0 49 Unlubricated 2.0 35   1PC 1 LFF-3540 35512696 7.99 SGD
Shipped after 2018-04-27
44 -200 to +280 - - 0 to -0.030 0 to -0.3 2.0 54 Unlubricated 2.0 40   1PC 1 LFF-4012 35512741 3.99 SGD
Shipped after 2018-04-27
23 -200 to +280 - - 0 to -0.030 0 to -0.3 1.5 31 Unlubricated 1.5 20   1PC 1 LFF-2012 35512294 2.99 SGD
Shipped after 2018-04-27
27 -200 to +280 - 30 0 to -0.030 0 to -0.3 1.5 35 Unlubricated 1.5 24   1PC 1 LFF-2430 35512425 4.99 SGD
Shipped after 2018-04-27
28 -200 to +280 - 25 0 to -0.030 0 to -0.3 1.5 36 Unlubricated 1.5 25   1PC 1 LFF-2525 35512477 4.99 SGD
Shipped after 2018-04-27
32 -200 to +280 - - 0 to -0.030 0 to -0.3 2.0 40 Unlubricated 2.0 28   1PC 1 LFF-2815 35512522 6.99 SGD
Shipped after 2018-04-27
50 -200 to +280 - 30 0 to -0.040 0 to -0.3 2.5 60 Unlubricated 2.5 45   1PC 1 LFF-4530 35512827 7.99 SGD
Shipped after 2018-04-27
50 -200 to +280 - 40 0 to -0.040 0 to -0.3 2.5 60 Unlubricated 2.5 45   1PC 1 LFF-4540 35512836 9.99 SGD
Shipped after 2018-04-27
11 -200 to +280 - - 0 to -0.025 0 to -0.3 1.0 16 Unlubricated 1.0 9   1PC 1 LFF-0910 35511935 1.99 SGD
Shipped after 2018-04-26
12 -200 to +280 - 08 0 to -0.025 0 to -0.3 1.0 18 Unlubricated 1.0 10   1PC 1 LFF-1008 35511962 1.99 SGD
In stock
20 -200 to +280 - - 0 to -0.025 0 to -0.3 1.0 26 Unlubricated 1.0 18   1PC 1 LFF-1810 35512233 5.99 SGD
Shipped after 2018-04-27
20 -200 to +280 - - 0 to -0.025 0 to -0.3 1.0 26 Unlubricated 1.0 18   1PC 1 LFF-1812 35512242 2.99 SGD
Shipped after 2018-04-27
20 -200 to +280 - - 0 to -0.025 0 to -0.3 1.0 26 Unlubricated 1.0 18   1PC 1 LFF-1815 35512251 2.99 SGD
Shipped after 2018-04-24
25 -200 to +280 - 20 0 to -0.030 0 to -0.3 1.5 33 Unlubricated 1.5 22   1PC 1 LFF-2220 35512373 3.99 SGD
Shipped after 2018-04-27
25 -200 to +280 - 25 0 to -0.030 0 to -0.3 1.5 33 Unlubricated 1.5 22   1PC 1 LFF-2225 35512382 3.99 SGD
Shipped after 2018-04-27
36 -200 to +280 - 25 0 to -0.030 0 to -0.3 2.0 46 Unlubricated 2.0 32   1PC 1 LFF-3225 35512635 4.99 SGD
Shipped after 2018-04-27
39 -200 to +280 - - 0 to -0.030 0 to -0.3 2.0 49 Unlubricated 2.0 35   1PC 1 LFF-3512 35512653 3.99 SGD
Shipped after 2018-04-25
39 -200 to +280 - 30 0 to -0.030 0 to -0.3 2.0 49 Unlubricated 2.0 35   1PC 1 LFF-3530 35512687 11.99 SGD
Shipped after 2018-04-27
42 -200 to +280 - 40 0 to -0.030 0 to -0.3 2.0 52 Unlubricated 2.0 38   1PC 1 LFF-3840 35512732 7.99 SGD
Shipped after 2018-04-27
65 -200 to +280 - 40 0 to -0.040 0 to -0.3 2.5 75 Unlubricated 2.5 60   1PC 1 LFF-6040 35512933 16.99 SGD
Shipped after 2018-04-27
5.6 -200 to +280 - 06 0 to -0.025 0 to -0.3 0.8 9 Unlubricated 0.8 4   1PC 1 LFF-0406 35511761 1.99 SGD
Shipped after 2018-04-27
9 -200 to +280 - 07 0 to -0.025 0 to -0.3 1.0 13 Unlubricated 1.0 7   1PC 1 LFF-0707 35511865 1.99 SGD
Shipped after 2018-04-27
17 -200 to +280 - - 0 to -0.025 0 to -0.3 1.0 23 Unlubricated 1.0 15   1PC 1 LFF-1512 35512145 2.99 SGD
Shipped after 2018-04-25
17 -200 to +280 - 20 0 to -0.025 0 to -0.3 1.0 23 Unlubricated 1.0 15   1PC 1 LFF-1520 35512163 2.99 SGD
Shipped after 2018-04-27
18 -200 to +280 - - 0 to -0.025 0 to -0.3 1.0 24 Unlubricated 1.0 16   1PC 1 LFF-1615 35512206 2.99 SGD
In stock
30 -200 to +280 - 20 0 to -0.030 0 to -0.3 2.0 38 Unlubricated 2.0 26   1PC 1 LFF-2620 35512504 3.99 SGD
Shipped after 2018-04-27
32 -200 to +280 - - 0 to -0.030 0 to -0.3 2.0 40 Unlubricated 2.0 28   1PC 1 LFF-2812 35512513 3.99 SGD
Shipped after 2018-05-07
32 -200 to +280 - 30 0 to -0.030 0 to -0.3 2.0 40 Unlubricated 2.0 28   1PC 1 LFF-2830 35512547 4.99 SGD
Shipped after 2018-04-27
34 -200 to +280 - 40 0 to -0.030 0 to -0.3 2.0 42 Unlubricated 2.0 30   1PC 1 LFF-3040 35512601 6.99 SGD
Shipped after 2018-04-27
35 -200 to +280 - 25 0 to -0.030 0 to -0.3 2.0 45 Unlubricated 2.0 31   1PC 1 LFF-3125 35512617 4.99 SGD
Shipped after 2018-04-27
39 -200 to +280 - 50 0 to -0.030 0 to -0.3 2.0 49 Unlubricated 2.0 35   1PC 1 LFF-3550 35512705 8.99 SGD
Shipped after 2018-04-27
42 -200 to +280 - 30 0 to -0.030 0 to -0.3 2.0 52 Unlubricated 2.0 38   1PC 1 LFF-3830 35512723 6.99 SGD
Shipped after 2018-04-27
44 -200 to +280 - 20 0 to -0.030 0 to -0.3 2.0 54 Unlubricated 2.0 40   1PC 1 LFF-4020 35512757 4.99 SGD
Shipped after 2018-04-27
44 -200 to +280 - 25 0 to -0.030 0 to -0.3 2.0 54 Unlubricated 2.0 40   1PC 1 LFF-4025 35512766 5.99 SGD
Shipped after 2018-04-27
55 -200 to +280 - 60 0 to -0.040 0 to -0.3 2.5 65 Unlubricated 2.5 50   1PC 1 LFF-5060 35512881 13.99 SGD
Shipped after 2018-05-25
65 -200 to +280 - 30 0 to -0.040 0 to -0.3 2.5 75 Unlubricated 2.5 60   1PC 1 LFF-6030 35512924 13.99 SGD
Shipped after 2018-04-27
4.6 -200 to +280 - 03 0 to -0.025 0 to -0.3 0.8 7 Unlubricated 0.8 3   1PC 1 LFF-0303 35511734 1.99 SGD
Shipped after 2018-04-27
4.6 -200 to +280 - 05 0 to -0.025 0 to -0.3 0.8 7 Unlubricated 0.8 3   1PC 1 LFF-0305 35511743 1.99 SGD
Shipped after 2018-04-27
5.6 -200 to +280 - 04 0 to -0.025 0 to -0.3 0.8 9 Unlubricated 0.8 4   1PC 1 LFF-0404 35511752 1.99 SGD
Shipped after 2018-04-25
7 -200 to +280 - 06 0 to -0.025 0 to -0.3 1.0 10 Unlubricated 1.0 5 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 LFF-0506 35511795 4.99 SGD
Shipped after 2018-04-25
9 -200 to +280 - - 0 to -0.025 0 to -0.3 1.0 13 Unlubricated 1.0 7   1PC 1 LFF-0712 35511883 1.99 SGD
Shipped after 2018-04-27
16 -200 to +280 - - 0 to -0.025 0 to -0.3 1.0 22 Unlubricated 1.0 14   1PC 1 LFF-1415 35512111 8.99 SGD
Shipped after 2018-04-25
20 -200 to +280 - 20 0 to -0.025 0 to -0.3 1.0 26 Unlubricated 1.0 18   1PC 1 LFF-1820 35512267 2.99 SGD
Shipped after 2018-04-27
23 -200 to +280 - 20 0 to -0.030 0 to -0.3 1.5 31 Unlubricated 1.5 20   1PC 1 LFF-2020 35512312 3.99 SGD
In stock
23 -200 to +280 - 30 0 to -0.030 0 to -0.3 1.5 31 Unlubricated 1.5 20   1PC 1 LFF-2030 35512337 3.99 SGD
Shipped after 2018-04-27
25 -200 to +280 - - 0 to -0.030 0 to -0.3 1.5 33 Unlubricated 1.5 22   1PC 1 LFF-2215 35512364 5.99 SGD
Shipped after 2018-04-27
27 -200 to +280 - 20 0 to -0.030 0 to -0.3 1.5 35 Unlubricated 1.5 24   1PC 1 LFF-2420 35512407 3.99 SGD
Shipped after 2018-04-27
28 -200 to +280 - - 0 to -0.030 0 to -0.3 1.5 36 Unlubricated 1.5 25   1PC 1 LFF-2510 35512434 2.99 SGD
Shipped after 2018-04-25
42 -200 to +280 - 20 0 to -0.030 0 to -0.3 2.0 52 Unlubricated 2.0 38   1PC 1 LFF-3820 35512714 4.99 SGD
Shipped after 2018-04-27
44 -200 to +280 - 50 0 to -0.030 0 to -0.3 2.0 54 Unlubricated 2.0 40   1PC 1 LFF-4050 35512793 10.99 SGD
Shipped after 2018-04-27
50 -200 to +280 - 25 0 to -0.040 0 to -0.3 2.5 60 Unlubricated 2.5 45   1PC 1 LFF-4525 35512811 7.99 SGD
Shipped after 2018-04-27
55 -200 to +280 - 20 0 to -0.040 0 to -0.3 2.5 65 Unlubricated 2.5 50   1PC 1 LFF-5020 35512854 6.99 SGD
Shipped after 2018-04-27
60 -200 to +280 - 60 0 to -0.040 0 to -0.3 2.5 70 Unlubricated 2.5 55   1PC 1 LFF-5560 35512915 18.99 SGD
Shipped after 2018-04-27
8 -200 to +280 - 07 0 to -0.025 0 to -0.3 1.0 12 Unlubricated 1.0 6   1PC 1 LFF-0607 35511822 1.99 SGD
Shipped after 2018-04-27
8 -200 to +280 - 08 0 to -0.025 0 to -0.3 1.0 12 Unlubricated 1.0 6   1PC 1 LFF-0608 35511831 1.99 SGD
Shipped after 2018-04-27
16 -200 to +280 - 20 0 to -0.025 0 to -0.3 1.0 22 Unlubricated 1.0 14   1PC 1 LFF-1420 35512127 2.99 SGD
Shipped after 2018-04-27
17 -200 to +280 - 25 0 to -0.025 0 to -0.3 1.0 23 Unlubricated 1.0 15   1PC 1 LFF-1525 35512172 2.99 SGD
Shipped after 2018-04-27
23 -200 to +280 - 25 0 to -0.030 0 to -0.3 1.5 31 Unlubricated 1.5 20   1PC 1 LFF-2025 35512321 6.99 SGD
Shipped after 2018-04-25
25 -200 to +280 - - 0 to -0.030 0 to -0.3 1.5 33 Unlubricated 1.5 22   1PC 1 LFF-2212 35512355 2.99 SGD
Shipped after 2018-04-27
27 -200 to +280 - 25 0 to -0.030 0 to -0.3 1.5 35 Unlubricated 1.5 24   1PC 1 LFF-2425 35512416 4.99 SGD
Shipped after 2018-04-27
28 -200 to +280 - - 0 to -0.030 0 to -0.3 1.5 36 Unlubricated 1.5 25   1PC 1 LFF-2512 35512443 2.99 SGD
Shipped after 2018-04-25
30 -200 to +280 - - 0 to -0.030 0 to -0.3 2.0 38 Unlubricated 2.0 26   1PC 1 LFF-2615 35512495 3.99 SGD
Shipped after 2018-05-01
34 -200 to +280 - 30 0 to -0.030 0 to -0.3 2.0 42 Unlubricated 2.0 30   1PC 1 LFF-3030 35512592 5.99 SGD
In stock
36 -200 to +280 - 30 0 to -0.030 0 to -0.3 2.0 46 Unlubricated 2.0 32   1PC 1 LFF-3230 35512644 7.99 SGD
Shipped after 2018-05-28
39 -200 to +280 - 20 0 to -0.030 0 to -0.3 2.0 49 Unlubricated 2.0 35   1PC 1 LFF-3520 35512662 4.99 SGD
Shipped after 2018-04-25
44 -200 to +280 - 40 0 to -0.030 0 to -0.3 2.0 54 Unlubricated 2.0 40   1PC 1 LFF-4040 35512784 8.99 SGD
Shipped after 2018-04-27
55 -200 to +280 - 40 0 to -0.040 0 to -0.3 2.5 65 Unlubricated 2.5 50   1PC 1 LFF-5040 35512872 11.99 SGD
Shipped after 2018-04-27
60 -200 to +280 - 40 0 to -0.040 0 to -0.3 2.5 70 Unlubricated 2.5 55   1PC 1 LFF-5540 35512906 13.99 SGD
Shipped after 2018-04-27
9 -200 to +280 - - 0 to -0.025 0 to -0.3 1.0 13 Unlubricated 1.0 7   1PC 1 LFF-0710 35511874 1.99 SGD
Shipped after 2018-04-27
10 -200 to +280 - - 0 to -0.025 0 to -0.3 1.0 15 Unlubricated 1.0 8   1PC 1 LFF-0812 35511926 1.99 SGD
In stock
14 -200 to +280 - 07 0 to -0.025 0 to -0.3 1.0 20 Unlubricated 1.0 12   1PC 1 LFF-1207 35512014 1.99 SGD
Shipped after 2018-04-25
14 -200 to +280 - 08 0 to -0.025 0 to -0.3 1.0 20 Unlubricated 1.0 12   1PC 1 LFF-1208 35512023 7.99 SGD
Shipped after 2018-04-27
18 -200 to +280 - 20 0 to -0.025 0 to -0.3 1.0 24 Unlubricated 1.0 16   1PC 1 LFF-1620 35512215 2.99 SGD
Shipped after 2018-04-25
18 -200 to +280 - 25 0 to -0.025 0 to -0.3 1.0 24 Unlubricated 1.0 16   1PC 1 LFF-1625 35512224 5.99 SGD
Shipped after 2018-04-27
20 -200 to +280 - 25 0 to -0.025 0 to -0.3 1.0 26 Unlubricated 1.0 18   1PC 1 LFF-1825 35512276 3.99 SGD
In stock
27 -200 to +280 - - 0 to -0.030 0 to -0.3 1.5 35 Unlubricated 1.5 24   1PC 1 LFF-2415 35512391 2.99 SGD
Shipped after 2018-04-27
28 -200 to +280 - 20 0 to -0.030 0 to -0.3 1.5 36 Unlubricated 1.5 25   1PC 1 LFF-2520 35512461 3.99 SGD
In stock
28 -200 to +280 - 30 0 to -0.030 0 to -0.3 1.5 36 Unlubricated 1.5 25   1PC 1 LFF-2530 35512486 4.99 SGD
Shipped after 2018-04-27
34 -200 to +280 - - 0 to -0.030 0 to -0.3 2.0 42 Unlubricated 2.0 30   1PC 1 LFF-3015 35512565 6.99 SGD
Shipped after 2018-04-25
34 -200 to +280 - 20 0 to -0.030 0 to -0.3 2.0 42 Unlubricated 2.0 30   1PC 1 LFF-3020 35512574 4.99 SGD
Shipped after 2018-04-25
34 -200 to +280 - 25 0 to -0.030 0 to -0.3 2.0 42 Unlubricated 2.0 30   1PC 1 LFF-3025 35512583 4.99 SGD
Shipped after 2018-04-27
36 -200 to +280 - 20 0 to -0.030 0 to -0.3 2.0 46 Unlubricated 2.0 32   1PC 1 LFF-3220 35512626 4.99 SGD
Shipped after 2018-04-27
44 -200 to +280 - 30 0 to -0.030 0 to -0.3 2.0 54 Unlubricated 2.0 40   1PC 1 LFF-4030 35512775 9.99 SGD
Shipped after 2018-04-27
50 -200 to +280 - 20 0 to -0.040 0 to -0.3 2.5 60 Unlubricated 2.5 45   1PC 1 LFF-4520 35512802 6.99 SGD
Shipped after 2018-04-27
65 -200 to +280 - 60 0 to -0.040 0 to -0.3 2.5 75 Unlubricated 2.5 60   1PC 1 LFF-6060 35512942 20.99 SGD
Shipped after 2018-04-27
14 -200 to +280 Flange Type 10 0 to -0.025 0 to -0.3 1 20 Unlubricated 1 12   1PC 1 LFF-1210 35512032 1.99 SGD
In stock
7 -200 to +280 Flange Type 4 0 to -0.025 0 to -0.3 1 10 Unlubricated 1 5   1PC 1 LFF-0504 35511777 1.99 SGD
In stock
12 -200 to +280 Flange Type 10 0 to -0.025 0 to -0.3 1 18 Unlubricated 1 10   1PC 1 LFF-1010 35511971 1.99 SGD
In stock
17 -200 to +280 Flange Type 10 0 to -0.025 0 to -0.3 1 23 Unlubricated 1 15   1PC 1 LFF-1510 35512136 1.99 SGD
In stock
23 -200 to +280 Flange Type 15 0 to -0.030 0 to -0.3 1.5 31 Unlubricated 1.5 20   1PC 1 LFF-2015 35512303 2.99 SGD
In stock
8 -200 to +280 Flange Type 10 0 to -0.025 0 to -0.3 1 12 Unlubricated 1 6   1PC 1 LFF-0610 35511847 1.99 SGD
In stock
10 -200 to +280 Flange Type 10 0 to -0.025 0 to -0.3 1 15 Unlubricated 1 8   1PC 1 LFF-0810 35511917 1.99 SGD
Shipped after 2018-04-27
15 -200 to +280 Flange Type 10 0 to -0.025 0 to -0.3 1 21 Unlubricated 1 13   1PC 1 LFF-1310 35512075 1.99 SGD
In stock
16 -200 to +280 Flange Type 10 0 to -0.025 0 to -0.3 1 22 Unlubricated 1 14   1PC 1 LFF-1410 35512093 1.99 SGD
Shipped after 2018-04-27
18 -200 To + 280 Flange type 10 0 to -0.025 0 to -0.3 1 24 Unlubricated 1 16   1PC 1 LFF-1610 35512181 1.99 SGD
In stock
12 -200 To + 280 Flange type 15 0 to -0.025 0 to -0.3 1 18 Unlubricated 1 10   1PC 1 LFF-1015 35511996 1.99 SGD
In stock
10 -200 To + 280 Flange type 8 0 to -0.025 0 to -0.3 1 15 Unlubricated 1 8   1PC 1 LFF-0808 35511901 1.99 SGD
In stock
8 -200 To + 280 Flange type 6 0 to -0.025 0 to -0.3 1 12 Unlubricated 1 6   1PC 1 LFF-0606 35511813 1.99 SGD
In stock
8 -200 - +280 Flange type 05 0 - -0.025 0 - -0.3 1.0 12 non lubricated 1.0 6   1PC 1 LFF-0605 35511804 1.99 SGD
In stock
10 -200 - +280 Flange type 06 0 - -0.025 0 - -0.3 1.0 15 Unlubricated 1.0 8   1PC 1 LFF-0806 35511892 1.99 SGD
In stock
12 -200 - +280 Flange type 06 0 - -0.025 0 - -0.3 1.0 18 non lubricated 1.0 10   1PC 1 LFF-1006 35511944 1.99 SGD
In stock
12 -200 - +280 Flange type 07 0 - -0.025 0 - -0.3 1.0 18 Unlubricated 1.0 10   1PC 1 LFF-1007 35511953 1.99 SGD
Shipped after 2018-04-27
12 -200 - +280 Flange type 12 0 - -0.025 0 - -0.3 1.0 18 Unlubricated 1.0 10   1PC 1 LFF-1012 35511987 1.99 SGD
Shipped after 2018-04-25
14 -200 - +280 Flange type 06 0 - -0.025 0 - -0.3 1.0 20 Unlubricated 1.0 12   1PC 1 LFF-1206 35512005 1.99 SGD
In stock
23 -200 - +280 Flange type 10 0 - -0.030 0 - -0.3 1.5 31 Unlubricated 1.5 20   1PC 1 LFF-2010 35512285 2.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Motor modification
5
From Japan
On 2017-03-04 08:13:00
I use it for clutch pedal bush of L880K Copen. It is effective because the pedal's left and right rattling disappears.
This review is about item#35511892.
Regeneration of automobile parts
5
From Japan
On 2016-12-12 15:22:17
It is very seductive as it has no inner diameter of 13 mm.
This review is about item#35512075.
Lubrication of guide rollers
4
From Japan
On 2014-01-17 10:37:31
Although it is used by inserting it in a guide roller, wear deteriorates drastically with both roller and shaft, and rotation became smooth, so it became troubleless.
This review is about item#35511944.

Related Products