Buy more than* S$200* and get FREE SHIPPING

Drymet LF Washer

5.00 (2)
Allowable Maximum Speed V (m/s[m/min])
0.65[39]
Allowable Maximum Surface Pressure P (N/mm2[kgf/cm2])
49.0[500]
Allowable PV Value (N/mm2/m/sec)[kgf/cm2/m/min]
3.60[2200]
...see all>
Product Options
ADD TO CART
Lubricating Method Thickness T (mm) Inside Diameter d (phi mm) Outside Diameter D (phi mm) Operating Temperature Range (deg C) TRUSCO Part Number Knock Pin Position (P.C.D)(mm) Knock Pin Hole H(mm) Inner-Diameter Tolerance Thickness Tolerance (mm) Tolerance of Outside Diameter (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Lubricating Method Thickness T (mm) Inside Diameter d (phi mm) Outside Diameter D (phi mm) Operating Temperature Range (deg C) TRUSCO Part Number Knock Pin Position (P.C.D)(mm) Knock Pin Hole H(mm) Inner-Diameter Tolerance Thickness Tolerance (mm) Tolerance of Outside Diameter (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Unlubricated 1.5 18 32 -200 to +280 220-3553 25(+/-0.12) 2(+0.125 to +0.375) 0 to +0.25 -0.03 to -0.08 0 to -0.25   1PC 1 LFW-1815 35513046 1.99 SGD
In stock
Unlubricated 1.5 42 66 -200 to +280 220-3731 54(+/-0.12) 4(+0.125 to +0.375) 0 to +0.25 -0.03 to -0.08 0 to -0.25   1PC 1 LFW-4215 35513125 6.99 SGD
Shipped after 2018-02-23
Unlubricated 1.5 24 42 -200 to +280 220-3634 33(+/-0.12) 3(+0.125 to +0.375) 0 to +0.25 -0.03 to -0.08 0 to -0.25   1PC 1 LFW-2415 35513073 1.99 SGD
In stock
Unlubricated 1.5 26 44 -200 to +280 220-3651 35(+/-0.12) 3(+0.125 to +0.375) 0 to +0.25 -0.03 to -0.08 0 to -0.25   1PC 1 LFW-2615 35513082 1.99 SGD
In stock
Unlubricated 1.5 28 48 -200 to +280 220-3677 38(+/-0.12) 4(+0.125 to +0.375) 0 to +0.25 -0.03 to -0.08 0 to -0.25   1PC 1 LFW-2815 35513091 3.99 SGD
Shipped after 2018-02-21
Unlubricated 2.0 48 74 -200 to +280 220-3758 61(+/-0.12) 4(+0.125 to +0.375) 0 to +0.25 -0.03 to -0.08 0 to -0.25   1PC 1 LFW-4820 35513134 4.99 SGD
Shipped after 2018-02-23
Unlubricated 1.5 22 38 -200 To + 280 220-3618 30 (+/- 0.12) 3 (+ 0.125 to + 0.375) 0 to + 0.25 -0.03 ~ -0.08 0 to -0.25   1PC 1 LFW-2215 35513064 1.99 SGD
In stock
Unlubricated 1.5 8 16 -200 - +280 - 12(+/-0.12) 1(+0.10 - +0.30) 0 - +0.25 -0.03 - -0.08 0 - -0.25   1PC 1 LFW-0815 35512994 0.99 SGD
In stock
Unlubricated 1.5 10 18 -200 - +280 - 14(+/-0.12) 1(+0.10 - +0.30) 0 - +0.25 -0.03 - -0.08 0 - -0.25   1PC 1 LFW-1015 35513003 0.99 SGD
In stock
non lubricated 1.5 12 24 -200 - +280 - 18(+/-0.12) 1.5(+0.125 - +0.375) 0 - +0.25 -0.03 - -0.08 0 - -0.25   1PC 1 LFW-1215 35513012 1.99 SGD
In stock
Unlubricated 1.5 14 26 -200 - +280 - 20(+/-0.12) 2(+0.125 - +0.375) 0 - +0.25 -0.03 - -0.08 0 - -0.25   1PC 1 LFW-1415 35513021 1.99 SGD
In stock
Unlubricated 1.5 16 30 -200 - +280 - 23(+/-0.12) 2(+0.125 - +0.375) 0 - +0.25 -0.03 - -0.08 0 - -0.25   1PC 1 LFW-1615 35513037 1.99 SGD
In stock
Unlubricated 1.5 20 36 -200 - +280 - 28(+/-0.12) 3(+0.125 - +0.375) 0 - +0.25 -0.03 - -0.08 0 - -0.25   1PC 1 LFW-2015 35513055 1.99 SGD
In stock
non lubricated 1.5 32 54 -200 - +280 - 43 (+/-0.12) 4(+0.125 - +0.375) 0 - +0.25 -0.03 - -0.08 0 - -0.25   1PC 1 LFW-3215 35513107 2.99 SGD
In stock
Unlubricated 1.5 38 62 -200 - +280 - 50(+/-0.12) 4(+0.125 - +0.375) 0 - +0.25 -0.03 - -0.08 0 - -0.25 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 LFW-3815 35513116 2.99 SGD
Shipped after 2018-02-23
non lubricated 2.0 52 78 -200 - +280 - 65 (+/-0.12) 4(+0.125 - +0.375) 0 - +0.25 -0.03 - -0.08 0 - -0.25   1PC 1 LFW-5220 35513143 4.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Car Maintenance
5
From Japan
On 2016-12-20 08:15:19
Although I always use it, I can save something that can not be obtained in the market at a low price and it is very helpful. I am sorry if linear pipes can specify the dimensions, but unfortunately I am giving up without just the size.
This review is about item#35513012.
Adjustment of entrance door hinge number
5
From Japan
On 2013-03-01 20:47:18
For hinge, the inner diameter and the outer shape are ideal size. Thickness size 3 mm, 10 sizes for each size etc is desired.
This review is about item#35513003.

Related Products