Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

HID Kit H4 12V,Hi/Low

2.14 (7)
Color Temperature
6000
Rated Voltage (V)
12
Power Consumption (W)
35
Type
H4(HI/LOW)
Specification
High-pressure side short circuit prevention, high-pressure side open circuit prevention, pressure prevention, reverse current protection, over-current protection
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set 1 RS-9000 35513667 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 2
1 star 3
Review Rating: 2.14
7 Customer Reviews
The reviews are automatic translation.
Mounting on the car
2
From Japan
On 2017-03-24 17:13:59
Failure with use for 1 year and a half. Because the main relay broke, left and right did not attach and it was night so I was in trouble.
This review is about item#35513667.
Dress up
2
From Japan
On 2016-05-06 07:23:50
It was easier to install than expected
This review is about item#35513667.
Corporate car headlights
1
From Japan
On 2015-01-15 14:01:29
The compatibility with the headlight shape of the company's car (the last type of the minicab) is bad, the light scatters, and the light leaks to the high beam side in the low beam state. Even at the bottom of the optical axis dial, it has been passed to the oncoming cars, the number can not be known. I waited for a signal and immediately turned off. I had no choice but to install a cover made of aluminum plate on the light shielding cover. The wiring is controlled by relay by pulling the main circuit from the battery +. The car of the company has batteries stored in the loading platform, and since there is a distance, we wired at 5.5 sq. Since it is relay control, it turns off the switch and turns off after about 0.5 second delay. Since it broke in about 2 years, I purchased the HID conversion kit 12V with Monotaro. This does not leak light, I think that it is an optical axis close to H4 halogen, but unfortunately it is discontinued. . .
This review is about item#35513667.
We are installing regardless of the type of car from light to ordinary cars.
5
From Japan
On 2013-09-10 08:03:11
Compared to other inexpensive HID kits, I think both brightness and durability are good. Indeed, the kit of the other company's 8000 yen has become darker than the halogen bulb in less than a month. You do not need HID with only white color. I would like to recommend this product to customers in the future.
This review is about item#35513667.
Headlight
1
From Japan
On 2012-10-08 13:40:22
If the lamp does not come on and it is seriously checked with a non-stick electric detector, the electricity from the relay has not come. There was a problem with mounting work with a new one. I already bought two items, so I will not install another new one by emptying it. What is it? Are not they? You are installing it in a hurry. . . . . I am disappointed.
This review is about item#35513667.
12V car headlight
1
From Japan
On 2011-11-27 12:02:12
The side did not turn on, I had the ballast and burner inspected, but it was returned without any abnormality. There is no abnormality in the controller. Because troublesome investigation is troublesome, it is attached to a motorcycle with only one light. I gave up but it was unintelligent.
HID of head light of private car
3
From Japan
On 2011-08-17 12:26:44
Good point Controllers, ballasts, etc. are small, the degree of freedom of the installation place is high, the wiring is easy to understand because the harness is already assembled, the box is luxurious, etc. Bad point If you test it, it is not lit on one side, checking the connection point, swapping the left and right of the ballast, changing the left and right of the burner does not turn on, and if you check the leads of the harness part with the tester one by one, use the battery side ground It was broken at the caulked part of the round terminal. Overall Evaluation There was also an initial malfunction, but since we enjoyed it for about 1 hour with a miserable solder, it is assumed to be (normal) evaluation. The price can be made cheaper by omitting extra accessories, gorgeous boxes.
This review is about item#35513667.

Related Products