Buy more than* S$200* and get FREE SHIPPING

HID Kit 12V,Single

5.00 (1)
Color Temperature
6000
Rated Voltage (V)
12
Power Consumption (W)
35
Specification
High-pressure side short circuit prevention, high-pressure side open circuit prevention, pressure prevention, reverse current protection, over-current protection
...see all>
Product Options
ADD TO CART
Caution Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Caution Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- H1 1Set 1 RS-9500 35513694 -
Discontinued
[x]
- H3 1Set 1 RS-9300 35513685 -
Discontinued
[x]
- Shared use HB3/HB4 1Set 1 RS-9600 35513703 -
Discontinued
[x]
Not suitable for imported cars. H8/H11 shared 1Set 1 RS-9800 35513712 -
Discontinued
[x]
Not suitable for imported cars. H3C 1Set 1 RS-9200 35513676 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Attach to car
5
From Japan
On 2015-12-24 09:39:23
The normal halogen lamp of the company-owned car was dark, I ordered and installed the HID bulb of 4,000 yen from another place. After all, it did not become a dramatic improvement in brightness with a cheap worse, I ordered from Mr. Monotarou this time. The result was brightened considerably and it was bathered even during rainy weather at night. It is popular.
This review is about item#35513712.

Related Products