Buy more than* S$200* and get FREE SHIPPING

P Tile

4.14 (7)
Construction Method
[General construction method] (foundation) cement series mortar concrete [Floor leaving construction method at low temperatures] (foundation) cement series mortar concrete [Water resistant construction method] (foundation) cement series mortar concrete
Adhesive
[General construction method] Cement P / cement AK [Floor leaving construction method at low temperatures] Cement U10 [Water resistant construction method] Cement U10/ Cement EP20
Mass (g/sheet)
360
Dimension (mm)
304.8X304.8
Thickness (mm)
2.0
Material
PVC
Specification
[Material classification] Composition vinyl floor tiling semihard CT
...see all>
Product Options
ADD TO CART
Color (Munsell Color System) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color (Munsell Color System) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
10YR8/2.5 *[No return] You cannot return this product. For details, see FAQ. 1Box(50Sheet) 1 P-25 35628144 139.99 SGD
Shipped after 2018-03-02
1Y7/2 *[No return] You cannot return this product. For details, see FAQ. 1Box(50Sheet) 1 P-61 35628257 139.99 SGD
Shipped after 2018-03-01
6R4.5/7 *[No return] You cannot return this product. For details, see FAQ. 1Box(50Sheet) 1 P-44 35628223 139.99 SGD
Shipped after 2018-03-01
6YR8/2   1Box(50Sheet) 1 P-19 35628117 -
Discontinued
[x]
N-2.5   1Box(50Sheet) 1 P-60 35628241 139.99 SGD
Shipped after 2018-03-02
9YR7/2.5 *[No return] You cannot return this product. For details, see FAQ. 1Box(50Sheet) 1 P-23 35628135 139.99 SGD
Shipped after 2018-03-01
1Y7.5/1   1Box(50Sheet) 1 P-22 35628126 139.99 SGD
Shipped after 2018-02-26
7.5R3.5/3   1Box(50Sheet) 1 P-58 35628232 -
Discontinued
[x]
6Y7/7   1Box(50Sheet) 1 P-32 35628187 139.99 SGD
Shipped after 2018-03-01
3Y8/3 *[No return] You cannot return this product. For details, see FAQ. 1Box(50Sheet) 1 P-29 35628162 -
Discontinued
[x]
3YR6/8 *[No return] You cannot return this product. For details, see FAQ. 1Box(50Sheet) 1 P-16 35628092 139.99 SGD
Shipped after 2018-03-01
7.5GY5.5/3   1Box(50Sheet) 1 P-10 35628056 77.99 SGD
Shipped after 2018-02-26
9YR6.5/2 *[No return] You cannot return this product. For details, see FAQ. 1Box(50Sheet) 1 P-62 35628266 139.99 SGD
Shipped after 2018-03-01
10BG6.5/0.5   1Box(50Sheet) 1 P-13 35628083 139.99 SGD
Shipped after 2018-02-26
7.5B5/4   1Box(50Sheet) 1 P-12 35628074 139.99 SGD
Shipped after 2018-02-26
1Y7/3   1Box(50Sheet) 1 P-27 35628153 -
Discontinued
[x]
N-7.5   1Box(50Sheet) 1 P-1 35628031 139.99 SGD
Shipped after 2018-02-26
6.5YR6/3   1Box(50Sheet) 1 P-6 35628047 -
Discontinued
[x]
7.5GY8/0.5   1Box(50Sheet) 1 P-11 35628065 139.99 SGD
Shipped after 2018-02-26
5Y7.5/0.5   1Box(50Sheet) 1 P-17 35628101 139.99 SGD
Shipped after 2018-02-26
5Y7.5/2   1Box(50Sheet) 1 P-31 35628171 -
Discontinued
[x]
2.5Y7/2.5   1Box(50Sheet) 1 P-35 35628196 139.99 SGD
Shipped after 2018-02-26
7.5GY6.5/4.5   1Box(50Sheet) 1 P-37 35628205 -
Discontinued
[x]
10GY5.5/0.5 *[No return] You cannot return this product. For details, see FAQ. 1Box(50Sheet) 1 P-41 35628214 139.99 SGD
Shipped after 2018-03-01
ADD TO CART
Customer Reviews
5 star 5
4 star 0
3 star 1
2 star 0
1 star 1
Review Rating: 4.14
7 Customer Reviews
The reviews are automatic translation.
School hallway Classroom floor maintenance
5
From Japan
On 2017-12-28 15:52:48
As for shipping costs, it is convenient, I wanted to make the delivery destination beyond my home, but I did not notice where to designate the delivery destination I would like you to be able to change it even after the end of ordering, after closing (write column etc)
This review is about item#35628101.
Refitting the floor
5
From Japan
On 2017-02-15 15:23:57
I use it to change the P tile which breaks little by little.
This review is about item#35628056.
Paste old tile replacement
3
From Japan
On 2017-01-17 14:35:45
Attaching procedure, ① G17 bond is attached to the back side of P tile + attached to floor surface 5 minutes after lamination ② paint wax on finish Difference in color with things that have passed since years old I think that consciousness does not matter if waxing paints.
This review is about item#35628065.
Factory office
1
From Japan
On 2014-11-28 17:26:16
Unlike the image that reflects the light from the window as shown in the photograph, the material was a type that does not reflect the rough light of the rubber system. It is better to be careful as it is not included in the explanation. Since it is a foot sole at the office of the factory, I wanted a vinyl type P tile which I slimmed, so I was disappointed to open the box. It is not possible to use this time because dirt will stick around with this item.
This review is about item#35628065.
Kitchen floor
5
From Japan
On 2014-09-22 09:09:22
It was more refreshing and crisp than when I saw it on a personal computer. I could cut the cutter even with a cutter, so it was nice to work very easily
This review is about item#35628205.
Repair of owning condominium
5
From Japan
On 2014-06-23 16:01:21
It happened more than anything else the same as my P Tile of my time! For a moment's sake it is a match for meeting with things I had left behind when I was healthy 30 years ago! Peel off with peel and hammer, peel off peeling cleanly. Clear the surface cleanly with rags and cut it with a cutter from behind with cutting. After folding and matching. Adhered with conisibond G17. I immediately applied the wax! It was really good with the same thing! However, we can not get off the discoloration around, but we do not look strange! It is beauty beautifully repaired with a new article!
This review is about item#35628047.
Floor repair
5
From Japan
On 2013-04-26 18:22:02
Impression Lightweight, easy to process and easy to work. Improvement points Please make more choices of color. Recommended Points It is easy to stretch even to amateurs, and there is enough strength after finish and it is a recommended dish.
This review is about item#35628031.

Related Products