Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
L 1pc 1 TIG-CUP 65884157 5.64 SGD
In stock
- 1Pack(5PC) 1 TIG-CUP 35513807 23.73 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 2
3 star 1
2 star 0
1 star 3
Review Rating: 3.00
8 Customer Reviews
The reviews are automatic translation.
Welding of piping
1
From Japan
On 2017-10-18 10:45:50
I bought two books, but it was broken from the root and none of the two took three days. It will not be used. It is cheap and good. . . . Request improvement
welding
4
From Japan
On 2015-07-07 15:04:14
There is no problem so far
This review is about item#35513807.
TIG welding machine
1
From Japan
On 2014-03-22 09:21:15
Although it is cheap, it is easy to break anyway. It easily breaks with a little shock. Although the place to break is a root, a thinned part, etc., even if the torch is dropped, even if the torch is dropped, it will be replaced with the lifetime of the thread portion without breaking even if it is bumped against something, but this product is made of material I think that the problem and too small a design become enemy. At any rate, it is easy to break. I think that it is only cheap.
Welding of boards
4
From Japan
On 2013-09-05 16:16:41
How much does it have to be durable enough that it is cheaper than genuine parts and many applicable models?
This review is about item#35513807.
Argon welding
5
From Japan
On 2012-12-07 13:44:44
Ultimately cheap.
This review is about item#35513807.
TIG welding
1
From Japan
On 2012-02-21 08:55:29
Because the cap is quite long compared to the genuine product, it is in the way. Since there should not be such long tungsten, the standard is strange. Another difficulty is that the screwed part is hard. It is caused by measuring the outer diameter of the red rubber is large. I tried to measure whether the rubber was thick or whether the bake was thick, but it stopped because it is troublesome. My torch is Panasonic. There may be some errors depending on the manufacturer. For hobbies and those who do not mind the above things, it may be cheap. It is unsuitable for delicate people. As a personal opinion a little more expensive, I would like Japanese small and medium enterprises to outsource manufacturing and make decent things.
This review is about item#35513807.
For welding equipment
5
From Japan
On 2012-02-02 23:24:54
It is the same size as Panasonic. The threaded part and packing are made in the same way as genuine, and the price is cheap, so I am satisfied. The strength does not change so much. It will be saved because it breaks well as dropping the torch.
This review is about item#35513807.
Welding operation
3
From Japan
On 2012-01-16 16:23:35
I do not need 5 bottles, I want selling roses, it takes more than 10 years to use 5 bottles
This review is about item#35513807.

Related Products