Buy more than* S$200* and get FREE SHIPPING

Joint Connector 1.25mm Pitch Pico Blade Termanal 50079/50058

3.33 (3)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
...see all>
Product Options
ADD TO CART
Size Material Shape Covering Outer Diameter (mm) Covering Strip Length (mm) Rated Current (A) Rated Voltage (V) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size Material Shape Covering Outer Diameter (mm) Covering Strip Length (mm) Rated Current (A) Rated Voltage (V) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Core / AWG # 26 to # 28 Bronze, tin-plated phosphor Terminal / rose-like phi0.5 to phi1.04 1.4 to 1.9 Max/1(AWG#32:0.8) Max / 125   1Pack(100PC) 1 50079-8100 75939026 7.99 SGD
In stock
Core / AWG # 28 to # 32 Bronze, tin-plated phosphor - phi0.5 to phi1.0 1.4 to 1.9 Max/1(AWG#32:0.8) Max / 125 *[No return] You cannot return this product. For details, see FAQ. 1Pack(25000PC) 1 50058-8000 75939001 579.99 SGD
Shipped after 2018-05-01
Core / AWG # 26 to # 28 Bronze, tin-plated phosphor - phi0.5 to phi1.04 1.4 to 1.9 Max/1(AWG#32:0.8) Max / 125 *[No return] You cannot return this product. For details, see FAQ. 1Pack(25000PC) 1 50079-8000 75939017 579.99 SGD
Shipped after 2018-05-01
- - - - - - -   1Pack(10PC) 1 50058-8100 35518944 1.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 1
Review Rating: 3.33
3 Customer Reviews
The reviews are automatic translation.
Control board
1
From Japan
On 2018-01-30 15:32:07
Nothing was protected and it was packed and transported with other big hardware parts, and the 100-piece vinyl bag arrived violently with traces of punch pressed by hardware. If it deforms it can not be used, halfway deformity is hard to see visually and impair reliability. Is not the management of packaging wrong?
This review is about item#75939026.
RC
4
From Japan
On 2016-11-28 15:25:47
It is good to cut individually (rose shape). . . . . . . . .
This review is about item#75939026.
R / C
5
From Japan
On 2014-02-11 19:10:38
Although it is hard to presbyopia, it is very convenient when making a contact with PA - 09.
This review is about item#35518944.

Related Products