Buy more than* S$200* and get FREE SHIPPING

Laminate Trimmer

4.00 (1)
Chuck Pore Diameter (phi mm)
6
Cord Length (m)
2.5
Revolution (min-1[r.p.m])
35000
Power Consumption (W)
440
Power (V)
Single-phase 100
Current (A)
4.6
Weight (kg)
1.2
Overall Length (mm)
204
Accessories
Straight bit 6mm (A-22947), trimmer guide (the unit mounted), straight guide (guide plate), wrench 10.17 (one each)
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 M371 35519066 257.11 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Woodworking work in general
4
From Japan
On 2015-06-27 10:36:43
Accessories also included a minimum of items so you can use it as soon as it arrives, arrived as soon as you arrive, the sense of specifications goes with no chance or unacceptable The sound is a little noisy as the rotation of the motor is fast, Although yaw moment occurs lightly when turning on the power it is easy to hold because the main body is made narrow. Regarding durability, it is still unknown, I will try the top model 3707FC or RYOBI thing at the next replacement.
This review is about item#35519066.

Related Products