Buy more than* S$200* and get FREE SHIPPING

Roller Tray

4.83 (6)
Material
Polypropylene (slip-proof part / elastomer)
Specification
Non-slip
...see all>
Product Options
ADD TO CART
Outer Dimensions (Wide x Long x Height)(mm) Inner Dimensions (Long x Wide x Height)(mm) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Outer Dimensions (Wide x Long x Height)(mm) Inner Dimensions (Long x Wide x Height)(mm) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
210x345x74 190x290x72 For 5 inches 1PC 1 245 35519276 7.99 SGD
In stock
240x375x86 220x320x84 For 7 inches 1PC 1 247 35519285 9.99 SGD
In stock
290x410x87 270x350x85 For 9 inches 1PC 1 249 35519294 12.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.83
6 Customer Reviews
The reviews are automatic translation.
When painting work
5
From Japan
On 2016-05-29 04:43:30
no problem.
This review is about item#35519285.
For easy painting
5
From Japan
On 2016-04-22 09:00:50
Useful when the roller is better than brush with small area paint. The price is also cheap and easy to wash and can be used repeatedly. Also, in case of solvent type, thinner will be saved if you wipe it early with cloth etc etc. I would like to have a groove on the corner to transfer the excess paint to the container if possible.
This review is about item#35519276.
Ship bottom paint application
5
From Japan
On 2016-04-13 16:45:59
No problem.
This review is about item#35519276.
Resin material saucer
5
From Japan
On 2016-01-28 18:20:17
Very nice feeling.
This review is about item#35519285.
Paint with water-based paint
4
From Japan
On 2016-01-04 10:18:59
Usability is normal. It is easy to wash and can be used repeatedly. I wonder if it's ok if you do not buy it for the time being. For washing, it is convenient to use Kao's "Magic Ring Pikachi Shining Sheet".
This review is about item#35519276.
Floor painting
5
From Japan
On 2014-10-08 13:25:01
Epoxy type floor coating, use clean, clean paint falls easy to use.
This review is about item#35519294.

Related Products