Buy more than* S$200* and get FREE SHIPPING

Cushion L Letter Type 900mm Specification

3.75 (4)
Caution
Cannot be used in places that come into contact with petroleum and chemicals. Cannot be used for electrical insulation. Not attached with double-sided tape or glue.
Purpose
On the protruding parts in factories and warehouses. On the edges of trucks and work tables. On danger spots of overhead equipment. On parking lots and elevator entrances.
Operating Temperature Range (deg C)
-10 - +50
Color
Tiger
Overall Length (mm)
About 900
Material
NBR (Nitrile rubber)
...see all
Product Options
ADD TO CART
Width x Thickness x Height (mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Width x Thickness x Height (mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
About 37x9x31 About 100 1Sheet 1 - 35479464 -
Discontinued
[x]
About 55x18x48 About 320 1Sheet 1 - 35479376 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 1
Review Rating: 3.75
4 Customer Reviews
The reviews are automatic translation.
It was used in the parking lot
4
From Japan
On 2014-02-20 18:09:35
It was very easy to handle goods
This review is about item#35479464.
Curing of the floor piping
5
From Japan
On 2013-06-04 10:34:31
Even at a bargain, higher than Bibahomu (6/4 \ 948).
This review is about item#35479376.
People, protection and risk prevention at the time of movement of goods.
5
From Japan
On 2013-02-28 14:15:29
Blank is want 900㎜ But 1000mm. Dirt fell hard. Cushioning properties is ideal.
This review is about item#35479376.
Car crash prevention in the parking lot and was used as a protective material.
1
From Japan
On 2013-01-29 05:17:39
It is good as a cushioning material, but tiger-patterned black print is not good looks has become sloppy.
This review is about item#35479464.

Related Products