Buy more than* S$200* and get FREE SHIPPING

Narrow Hand Brush With Short Handle

Wire Diameter (mm)
0.5
Heat-Resistant Temperature (deg C)
120
Trim Length (mm)
32
Type
Hard
Material
(Body) polypropylene, (filament) polyester
...see all>
Product Options
ADD TO CART
Outer Dimensions (Length L x Width W x Height H) (mm) Weight (g) Color TGK Product Number Outside Dimension (mm) Caution TKG Part Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Outer Dimensions (Length L x Width W x Height H) (mm) Weight (g) Color TGK Product Number Outside Dimension (mm) Caution TKG Part Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 90 Red 232-52-32-12 20x280x47H - 4-1040-1402 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 4195-R 35591001 -
Discontinued
[x]
- 90 Green 232-52-32-15 20x280x47H - 4-1040-1404 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 4195 35590387 -
Discontinued
[x]
- 90 Blue 232-52-32-11 20x280x47H - 4-1040-1405 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 4195-B 35590992 -
Discontinued
[x]
290x20x48 95 Yellow 232-52-32-14 - Design changed. 4-1040-1403   1PC 1 4195-Y 02100053 21.99 SGD
In stock
290x20x48 95 Green 232-52-32-15 - Design changed. 4-1040-1404   1PC 1 4195-G 02100026 21.99 SGD
In stock
290x20x48 95 White 232-52-32-13 - Design changed. 4-1040-1401   1PC 1 4195-W 02100044 21.99 SGD
In stock
290x20x48 95 Red 232-52-32-12 - Design changed. 4-1040-1402   1PC 1 4195-R 02100035 21.99 SGD
In stock
290x20x48 95 Blue 232-52-32-11 - Design changed. 4-1040-1405   1PC 1 4195-B 02100017 21.99 SGD
In stock
ADD TO CART

Related Products