Buy more than* S$200* and get FREE SHIPPING

Dish Brush

Wire Diameter (mm)
0.35
Heat-Resistant Temperature (deg C)
120
Trim Length (mm)
25
Outside Dimension (mm)
25x275x35H
Type
Soft
Weight (g)
50
Material
(Body) polypropylene, (filament) polyester
...see all
Product Options
ADD TO CART
TKG Part Color TGK Product Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TKG Part Color TGK Product Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
4-1040-1603 Yellow 232-52-32-19 1PC 1 4287-Y 35591062 15.66 SGD
In stock
4-1040-1602 Red 232-52-32-17 1PC 1 4287-R 35591044 15.66 SGD
In stock
4-1040-1601 White 232-52-32-18 1PC 1 4287-W 35591053 15.66 SGD
In stock
4-1040-1604 Green 232-52-32-20 1PC 1 4287-G 35590396 15.66 SGD
In stock
4-1040-1605 Blue 232-52-32-16 1PC 1 4287-B 35591035 15.66 SGD
Shipped after 2017-01-27
ADD TO CART

Related Products