Buy more than* S$200* and get FREE SHIPPING

Nail Brush

5.00 (1)
Wire Diameter (mm)
0.35
Heat-Resistant Temperature (deg C)
120
Type
Hard
Material
(Body) polypropylene, (filament) polyester
...see all>
Product Options
ADD TO CART
Outside Dimension (mm) TKG Part Outer Dimensions (Length L x Width W x Height H) (mm) Trim Length (mm) Weight (g) Color TGK Product Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Outside Dimension (mm) TKG Part Outer Dimensions (Length L x Width W x Height H) (mm) Trim Length (mm) Weight (g) Color TGK Product Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
47x118x37H 4-1040-0505 - 15 80 Blue 232-52-31-81 1PC 1 6440-B 35590791 -
Discontinued
[x]
47x118x37H 4-1040-0502 - 15 80 Red 232-52-31-82 1PC 1 6440-R 35590807 -
Discontinued
[x]
- 4-1040-0502 123x48x38 15 95 Red 232-52-31-82 1PC 1 6440-R 02100087 21.99 SGD
In stock
- 4-1040-0503 123x48x38 15 95 Yellow 232-52-31-84 1PC 1 6440-Y 02100105 21.99 SGD
In stock
- 4-1040-0501 123x48x38 15 95 White 232-52-31-83 1PC 1 6440-W 02100096 21.99 SGD
In stock
- 4-1040-0504 123x48x38 15 95 Green 232-52-31-85 1PC 1 6440-G 02100078 21.99 SGD
Shipped after 2018-04-23
- 4-1040-0505 123x48x38 15 95 Blue 232-52-31-81 1PC 1 6440-B 02100062 21.99 SGD
In stock
47x118x37H 4-1040-0504 - - 80 Green 232-52-31-85 1PC 1 6440-G 35590335 -
Discontinued
[x]
47x118x37H 4-1040-0503 - - 80 Yellow 232-52-31-84 1PC 1 6440-Y 35590825 -
Discontinued
[x]
47x118x37H 4-1040-0501 - - 80 White 232-52-31-83 1PC 1 6440-W 35590816 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Hand washing after machine maintenance.
5
From Japan
On 2015-09-04 19:51:39
Although I saw it using various things in the home center, there was not satisfactory thing, so it is slightly expensive but if you buy it and try it out, it is a big right answer. Although the brush was long, there was a waist and it was satisfactory feeling of use. There is no complaint if the price is a little cheaper.
This review is about item#02100062.

Related Products