Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Outside Dimension (mm) Weight (g) Color Overall Length (mm) TKG Part TGK Product Number Wire Diameter (mm) Brush Length (mm) Roll Core Diameter (mm) Brush Diameter (phi mm) Dimensions (phi mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Outside Dimension (mm) Weight (g) Color Overall Length (mm) TKG Part TGK Product Number Wire Diameter (mm) Brush Length (mm) Roll Core Diameter (mm) Brush Diameter (phi mm) Dimensions (phi mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
(2xL1/L2)10x150/500 65 White 500 4-1043-0201 232-52-33-03 0.25 150 6.5 - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 5375 35591692 18.99 SGD
Shipped after 2018-01-25
(2xL1/L2)35x120/500 75 Yellow 500 4-1043-0403 232-52-33-14 0.35 120 6.5 35 -   1PC 1 5377 35591787 20.99 SGD
In stock
(2xL1/L2)50x120/500 82 White 500 4-1043-0601 232-52-33-23 0.35 120 6.5 50 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 5379 35591857 33.99 SGD
Shipped after 2018-01-25
(2xL1/L2)35x120/500 75 Red 500 4-1043-0402 232-52-33-12 0.35 120 6.5 35 -   1PC 1 5377 35591762 21.99 SGD
In stock
(2xL1/L2)40x120/500 78 Red 500 4-1043-0502 232-52-33-17 0.35 120 6.5 40 -   1PC 1 5378 35591805 22.99 SGD
In stock
(2xL1/L2)40x120/500 78 White 500 4-1043-0501 232-52-33-18 0.35 120 6.5 40 -   1PC 1 5378 35591814 21.99 SGD
In stock
(2xL1/L2)50x120/500 82 Red 500 4-1043-0602 232-52-33-22 0.35 120 6.5 50 -   1PC 1 5379 35591841 24.99 SGD
In stock
(2xL1/L2)60x150/500 92 Yellow 500 4-1043-0703 232-52-33-29 0.35 150 6.5 60 -   1PC 1 5370 35591902 26.99 SGD
Shipped after 2018-01-25
(2xL1/L2)60x150/500 92 Red 500 4-1043-0702 232-52-33-27 0.35 150 6.5 60 -   1PC 1 5370 35591884 26.99 SGD
In stock
(2xL1/L2)10x150/500 65 Yellow 500 4-1043-0203 232-52-33-04 0.25 150 6.5 - -   1PC 1 5375 35591701 18.99 SGD
In stock
(2xL1/L2)50x120/500 82 Yellow 500 4-1043-0603 232-52-33-24 0.35 120 6.5 50 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 5379 35591866 24.99 SGD
Shipped after 2018-01-25
(2xL1/L2)35x120/500 75 White 500 4-1043-0401 232-52-33-13 0.35 120 6.5 35 -   1PC 1 5377 35591771 21.99 SGD
In stock
(2xL1/L2)40x120/500 78 Yellow 500 4-1043-0503 232-52-33-19 0.35 120 6.5 40 -   1PC 1 5378 35591823 22.99 SGD
In stock
(2xL1/L2)10x150/500 65 Blue 500 4-1043-0205 232-52-33-01 0.25 150 6.5 - -   1PC 1 5375 35591674 18.99 SGD
In stock
(2xL1/L2)10x150/500 65 Red 500 4-1043-0202 232-52-33-02 0.25 150 6.5 - -   1PC 1 5375 35591683 19.99 SGD
Shipped after 2018-01-25
(2xL1/L2)60x150/500 92 Green 500 4-1043-0704 232-52-33-30 0.35 150 6.5 60 (Core 1) 6.5   1PC 1 5370 35590511 25.99 SGD
In stock
(2xL1/L2)60x150/500 92 White 500 4-1043-0701 232-52-33-28 0.35 150 6.5 60 (Core 1) 6.5   1PC 1 5370 35591893 25.99 SGD
In stock
(2xL1/L2)20x120/500 72 Blue 500 4-1043-0305 232-52-33-06 0.25 120 6.5 20 (Core 1) 6.5   1PC 1 5376 35591717 18.99 SGD
In stock
(2xL1/L2)50x120/500 82 Blue 500 4-1043-0605 232-52-33-21 0.35 120 6.5 50 (Core 1) 6.5   1PC 1 5379 35591832 23.99 SGD
In stock
(2xL1/L2)40x120/500 78 Blue 500 4-1043-0505 232-52-33-16 0.35 120 6.5 40 (Core 1) 6.5   1PC 1 5378 35591796 22.99 SGD
In stock
(2xL1/L2)35x120/500 75 Blue 500 4-1043-0405 232-52-33-11 0.35 120 6.5 35 (Core 1) 6.5   1PC 1 5377 35591753 20.99 SGD
In stock
(2xL1/L2)60x150/500 92 Blue 500 4-1043-0705 232-52-33-26 0.35 150 6.5 60 (Core 1) 6.5   1PC 1 5370 35591875 25.99 SGD
In stock
(2xL1/L2)10x150/500 65 Green 500 4-1043-0204 232-52-33-05 0.25 150 6.5 10 (Core 1) 6.5   1PC 1 5375 35590466 19.99 SGD
In stock
(2xL1/L2)35x120/500 75 Green 500 4-1043-0404 232-52-33-15 0.35 120 6.5 35 (Core 1) 6.5   1PC 1 5377 35590484 19.99 SGD
In stock
(2xL1/L2)14.5x150/300 48 Blue 300 4-1043-0101 232-52-31-31 0.25 150 5.5 14.5 (Core 1) 5.5   1PC 1 53603 35590457 17.99 SGD
In stock
(2xL1/L2)20x120/500 72 Yellow 500 4-1043-0303 232-52-33-09 0.25 120 6.5 20 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 5376 35591744 18.99 SGD
Shipped after 2018-01-25
(2xL1/L2)20x120/500 72 White 500 4-1043-0301 232-52-33-08 0.25 120 6.5 20 -   1PC 1 5376 35591735 18.99 SGD
In stock
(2xL1/L2)20x120/500 72 Red 500 4-1043-0302 232-52-33-07 0.25 120 6.5 20 -   1PC 1 5376 35591726 19.99 SGD
In stock
(2xL1/L2)50x120/500 82 Green 500 4-1043-0604 232-52-33-25 0.35 120 6.5 50 -   1PC 1 5379 35590502 24.99 SGD
In stock
(2xL1/L2)40x120/500 78 Green 500 4-1043-0504 232-52-33-20 0.35 120 6.5 40 -   1PC 1 5378 35590493 22.99 SGD
Shipped after 2018-01-25
(2xL1/L2)20x120/500 72 Green 500 4-1043-0304 232-52-33-10 0.25 120 6.5 20 (Core part 1) 6.5   1PC 1 5376 35590475 18.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
4 Customer Reviews
The reviews are automatic translation.
Cleaning of machine inside pipe
4
From Japan
On 2017-05-28 07:46:00
Usability is good. The length is just right. Since the hair of the brush is solid, it is good without washing residue inside the interior.
This review is about item#35590484.
Cleaning machine
4
From Japan
On 2017-04-12 12:51:25
It is good that you can color-code each work area. I think that hair is comparatively difficult to escape.
This review is about item#35591875.
Rooftop drain cleaning
5
From Japan
On 2015-07-10 17:06:21
Easy to use
This review is about item#35591674.
Drain cleaning
5
From Japan
On 2015-06-18 14:48:08
The narrow part also became beautiful with power.
This review is about item#35590457.

Related Products