Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Powder brush

Wire Diameter (mm)
0.2
Heat-Resistant Temperature (deg C)
120
Trim Length (mm)
60
Outside Dimension (mm)
28x280x95H
Weight (g)
290
...see all>
Product Options
ADD TO CART
TKG Part TGK Product Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TKG Part TGK Product Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
6-1162-0103 232-52-32-34 1pc 1 4582-Y 35591184 49.99 SGD
Shipped after 2018-06-26
6-1162-0105 232-52-32-31 1pc 1 4582-B 35591157 41.99 SGD
In stock
6-1162-0104 232-52-32-35 1pc 1 4582-G 35590423 53.99 SGD
Shipped after 2018-06-26
6-1162-0102 232-52-32-32 1pc 1 4582-R 35591166 49.99 SGD
Shipped after 2018-06-26
6-1162-0101 232-52-32-33 1pc 1 4582-W 35591175 49.99 SGD
Shipped after 2018-06-26
ADD TO CART

Related Products