Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Outside Dimension (mm) TKG Part Heat-Resistant Temperature (deg C) Outer Dimensions (Length L x Width W x Height H) (mm) Weight (g) Color TGK Product Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Outside Dimension (mm) TKG Part Heat-Resistant Temperature (deg C) Outer Dimensions (Length L x Width W x Height H) (mm) Weight (g) Color TGK Product Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
39x270x200H 4-1042-0301 120 - 170 White 232-52-32-48 1PC 1 4769-W 35591297 -
Discontinued
[x]
39x270x200H 4-1042-0302 120 - 170 Red 232-52-32-47 1PC 1 4769-R 35591281 -
Discontinued
[x]
39x270x200H 4-1042-0305 120 - 170 Blue 232-52-32-46 1PC 1 4769-B 35591272 -
Discontinued
[x]
39x270x200H 4-1042-0303 120 - 170 Yellow 232-52-32-49 1PC 1 4769-Y 35591306 -
Discontinued
[x]
39x270x200H 4-1042-0304 120 - 170 Green 232-52-32-50 1PC 1 4769-G 35590527 -
Discontinued
[x]
- 4-1042-0303 120 245x39x210 210 Yellow 232-52-32-49 1PC 1 7125-Y 02100157 55.35 SGD
Shipped after 2017-05-30
- 4-1042-0305 120 245x39x210 210 Blue 232-52-32-46 1PC 1 7125-B 02100114 49.27 SGD
Shipped after 2017-05-29
- 4-1042-0304 120 245x39x210 210 Green 232-52-32-50 1PC 1 7125-G 02100123 60.10 SGD
Shipped after 2017-05-30
- 4-1042-0301 120 245x39x210 210 White 232-52-32-48 1PC 1 7125-W 02100148 49.27 SGD
Shipped after 2017-05-30
- 4-1042-0302 120 245x39x210 210 Red 232-52-32-47 1PC 1 7125-R 02100132 49.27 SGD
Shipped after 2017-05-30
47x250x220H 4-1042-0401 100 - 210 White 232-52-31-42 1PC 1 77515 35590536 33.31 SGD
Shipped after 2017-05-29
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Fixtures exchange minute
5
From Japan
On 2016-07-13 15:22:22
Also size settle for because the suit affordable price.
This review is about item#02100114.
Glass draining
4
From Japan
On 2014-11-19 03:57:57
Even if it is vaguely there is no metal part so it will not scratch the glass. However, the draining sound and the effect are not good.
This review is about item#35590536.

Related Products