Buy more than* S$200* and get FREE SHIPPING

Hand Brush

4.33 (6)
Heat-Resistant Temperature (deg C)
120
Material
(Body) polypropylene, (filament) polyester
...see all>
Product Options
ADD TO CART
TKG Part Wire Diameter (mm) Outer Dimensions (Length L x Width W x Height H) (mm) Trim Length (mm) Type Weight (g) Color Outside Dimension (mm) TGK Product Number Width x Overall Length (mm) Weight (kg) Caution Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TKG Part Wire Diameter (mm) Outer Dimensions (Length L x Width W x Height H) (mm) Trim Length (mm) Type Weight (g) Color Outside Dimension (mm) TGK Product Number Width x Overall Length (mm) Weight (kg) Caution Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 0.5 190x66x60 39 Hard 250 White - 32-52-33-38 - - Design changed. 1PC 1 3890-W 02100245 39.53 SGD
Shipped after 2017-12-19
- 0.5 190x66x60 39 Hard 250 Red - 0232-52-33-37 - - Design changed. 1PC 1 3890-R 02100236 40.32 SGD
Shipped after 2017-12-18
- 0.5 190x66x60 39 Hard 250 Green - 0232-52-33-40 - - Design changed. 1PC 1 3890-G 02100227 40.00 SGD
Shipped after 2017-12-18
4-1040-0105 0.35 170x50x45 25 Soft 110 Blue - 232-52-31-61 - - Design changed. 1PC 1 3587-B 02100166 24.21 SGD
Shipped after 2017-12-18
- 0.5 190x66x60 39 Hard 250 Yellow - 0232-52-33-39 - - Design changed. 1PC 1 3890-Y 02100254 42.59 SGD
Shipped after 2017-12-18
4-1040-0102 0.35 170x50x45 25 Soft 110 Red - 232-52-31-62 - - Design changed. 1PC 1 3587-R 02100184 23.92 SGD
Shipped after 2017-12-18
- 0.5 190x66x60 39 Hard 250 Blue - 0232-52-33-36 - - Design changed. 1PC 1 3890-B 02100218 40.32 SGD
Shipped after 2017-12-18
4-1040-0101 0.35 170x50x45 25 Soft 110 White - - 50x170 0.12 Design changed. 1PC 1 3587-W 02100193 24.21 SGD
Shipped after 2017-12-18
4-1040-0104 0.35 170x50x45 25 Soft 110 Green - 232-52-31-65 - - Design changed. 1PC 1 3587-G 02100175 23.92 SGD
Shipped after 2017-12-18
4-1040-0105 0.35 - 25 Soft 125 Blue 45x170x40H 232-52-31-61 - - - 1PC 1 3587-B 35590642 -
Discontinued
[x]
4-1040-0103 0.35 - 25 Soft 125 Yellow 45x170x40H 232-52-31-64 - - - 1PC 1 3587-Y 35590667 -
Discontinued
[x]
4-1040-0104 0.35 - 25 Software 125 Green 45x170x40H 232-52-31-65 - - - 1PC 1 3587-G 35590292 -
Discontinued
[x]
4-1040-0102 0.35 - 25 Software 125 Red 45x170x40H 232-52-31-62 - - - 1PC 1 3587-R 35590651 -
Discontinued
[x]
4-1040-0103 0.35 170x50x45 25 Soft 110 Yellow - 232-52-31-64 - - Design changed. 1PC 1 3587-Y 02100202 23.92 SGD
Shipped after 2017-12-18
ADD TO CART
Customer Reviews
5 star 3
4 star 2
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
6 Customer Reviews
The reviews are automatic translation.
During machine cleaning
5
From Japan
On 2017-11-20 15:43:32
I purchased it as an exchange because the thing so far became useless. Although reliability is outstanding, it is easy to repeat if it is a little cheaper in cost.
This review is about item#2100202.
Cleaning machine
4
From Japan
On 2017-04-12 12:52:33
It is good to be able to color-code by work area. I think comparatively hair is difficult to escape.
This review is about item#2100166.
It is used to clean the factory shuttle.
5
From Japan
On 2016-09-29 16:23:12
It is tough and hard to get out of hair.
This review is about item#2100166.
For cleaning
3
From Japan
On 2016-02-01 16:53:15
The requested function has been fulfilled.
This review is about item#02100236.
Food manufacturing
4
From Japan
On 2015-12-23 15:25:24
I have been using it for over 10 years. The spacing between brushes, which is hard to escape and hard to collect dirt, is excellent.
This review is about item#02100166.
Cleaning the basket (It is very good that the tip of the brush enters into the horn and mesh to remove the dirt.
5
From Japan
On 2015-07-03 15:31:36
Until now I washed the basket with various brushes, but I could not meet the thing called "This is it!" This brush is not too hard, not too soft, its length is very convenient, and I will repeat from now. I hope that it will be 20% OFF in the campaign.
This review is about item#02100227.

Related Products