Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Hand brush (round)

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Wire Diameter (mm)
0.5
Heat-Resistant Temperature (deg C)
121
Trim Width (mm)
phi130
Trim Length (mm)
45
Outside Dimension (mm)
90(W1)x70(W2)x95H
Weight (g)
240
...see all>
Product Options
ADD TO CART
TGK Product Number TKG Part Number (2015) TKG Part TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TGK Product Number TKG Part Number (2015) TKG Part TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
232-52-31-71 5-1067-0305 4-1040-0305 496-7640 1pc 1 3885-B 35590712 50.99 SGD
In stock
232-52-31-72 5-1067-0302 4-1040-0302 496-7658 1pc 1 3885-R 35590721 49.99 SGD
In stock
ADD TO CART

Related Products