Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Cutting Board Cleaning Brush

5.00 (1)
Wire Diameter (mm)
0.35
Heat-Resistant Temperature (deg C)
120
Trim Length (mm)
25
Outside Dimension (mm)
41x118x47H
Weight (g)
90
Material
(Body) polypropylene, (filament) polyester
...see all>
Product Options
ADD TO CART
TKG Part Type Color TGK Product Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TKG Part Type Color TGK Product Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
3-922-0401 Software White 232-52-31-78 1PC 1 6441-W 35590773 21.99 SGD
Shipped after 2018-06-25
3-922-0403 Soft Yellow 232-52-31-79 1PC 1 6441-Y 35590782 21.99 SGD
Shipped after 2018-06-25
3-922-0402 Soft Red 232-52-31-77 1PC 1 6441-R 35590764 21.99 SGD
Shipped after 2018-06-25
3-922-0405 Soft Blue 232-52-31-76 1PC 1 6441-B 35590755 21.99 SGD
Shipped after 2018-06-25
3-922-0404 Soft Green 232-52-31-80 1PC 1 6441-G 35590326 21.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Cleaning board cutting
5
From Japan
On 2015-11-08 15:00:47
I like it with moderate hardness and size.
This review is about item#35590773.

Related Products