Buy more than* S$200* and get FREE SHIPPING

  • Category

Long Handle Brushes

Heat-Resistant Temperature (deg C)
120
Trim
Soft
Trim Length (mm)
33
Wire Diameter (phi mm)
0.35
Outside Dimension (mm)
45x410x50H
Weight (g)
220
Color
Blu
Material
(Body) Polypropylene, polyester (filament)
TGK Product Number
232-52-32-01
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 4183-B 35590913 -
Discontinued
[x]
ADD TO CART

Category

  • Category

Related Products