Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Cut resistant Gloves 521

4.80 (5)
Gauge Number
10
...see all>
Product Options
ADD TO CART
Middle Finger Length (cm) Overall Length (cm) Size TGK Product Number TKG Part Number (2015) TRUSCO Part Number Cut Resistance Around Palms (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Middle Finger Length (cm) Overall Length (cm) Size TGK Product Number TKG Part Number (2015) TRUSCO Part Number Cut Resistance Around Palms (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
7.5 21.5 S 404-87-18-21 - - EU standard CE EN388 cut level 5 19 1Pair 1 521 35593792 19.99 SGD
In stock
9 25.5 XL - 5-1211-0904 434-3204 - 22.5 1pair 1 521 89594005 20.99 SGD
In stock
8 23.5 M 404-87-18-22 - - EU standard CE EN388 cut level 5 20 1Pair 1 521 35593801 19.99 SGD
In stock
8.5 24 L 404-87-18-23 - - EU standard CE EN388 cut level 5 22 1Pair 1 521 35593817 19.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.80
5 Customer Reviews
The reviews are automatic translation.
Deburring parts
4
From Japan
On 2017-03-28 18:20:40
It is used for work to take sharp burrs of parts. It is very sharp, a burr that cuts off instantly like a hand cut by cardboard, like cutting a hand with paper. It was very dangerous because of its hardness. This glove was like a glove, so it seemed like a joke, but it can not actually cut with a cutter knife, it is also very effective for Bali subject. The disadvantage is that the fabric is a net of gloves, so if you have a sharp needle shape you say stab. Still it reduced the risk of making cuts, which made working easier.
This review is about item#35593801.
Cleaning up garbage area
5
From Japan
On 2017-03-16 23:57:07
I could use it with confidence. I tried it with a cutter knife, but I could not cut it at all. I am satisfied that it is not a thick feeling but also fine work. If you use nitrile rubber gloves on this product you can use it without getting wet.
This review is about item#35593801.
Knife work
5
From Japan
On 2016-03-24 16:51:25
I used it at the time of cutting meat with a kitchen knife. I got to cut hands several times, but I was saved by gloves.
This review is about item#35593792.
Frozen fish fillet processing
5
From Japan
On 2015-05-04 17:43:01
I used it for the inner part of the disposable glove I had to cut my fingers several times a year but it seems like I can work safely and efficiently even if I slide the kitchen knife after using this glove became. Besides, it is good in terms of cost since both sides are used only for the left hand.
This review is about item#89594005.
Working with a cutter knife
5
From Japan
On 2013-01-04 04:05:49
Good workability with 10G, workable as well as polyester which could also be used as inner, so fit is good There is no resistance of the wire itself It felt like a feeling of stiffness of the Kevlar fiber itself Rubbing with a cutter Gorigori over with imagination and I could hardly cut it with a hard resistance I did
This review is about item#35593801.

Related Products