Buy more than* S$200* and get FREE SHIPPING

Kitchen Boots, Toe Core attached

4.38 (8)
Material (toe core)
steel, Steel
Foot Width
3E, 3E
Standard Weight (g/1 leg)
1000(26cm), 1000(26cm)
Length (cm)
39(26cm), 39(26cm)
Color
white, White
Material
PVC, PVC
...see all>
Product Options
ADD TO CART
Size (cm) TGK Product Number Material (Sole) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size (cm) TGK Product Number Material (Sole) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
24, 24 073-25-07-21, 073-25-07-21 PVC (oil), PVC (Oil Resistant) 1Pair 1 AZ-4437 35585541 53.99 SGD
In stock
27, 27 073-25-07-27, 073-25-07-27 PVC (oil), PVC (oil) 1Pair 1 AZ-4437 35585602 53.99 SGD
In stock
26.5, 26.5 073-25-07-26, 073-25-07-26 PVC (oil), PVC (oil) 1Pair 1 AZ-4437 35585593 53.99 SGD
In stock
25.5, 25.5 073-25-07-24, 073-25-07-24 PVC (oil), PVC (oil) 1Pair 1 AZ-4437 35585575 53.99 SGD
In stock
26, 26 073-25-07-25, 073-25-07-25 PVC (oil), PVC (oil) 1Pair 1 AZ-4437 35585584 53.99 SGD
In stock
28, 28 073-25-07-28, 073-25-07-28 PVC (oil), PVC (oil) 1Pair 1 AZ-4437 35585611 53.99 SGD
In stock
24.5, 24.5 073-25-07-22, 073-25-07-22 PVC (oil), PVC (Oil Resistant) 1Pair 1 AZ-4437 35585557 53.99 SGD
In stock
29, 29 073-25-07-29, 073-25-07-29 PVC (oil), PVC (Oil Resistant) 1Pair 1 AZ-4437 35585627 53.99 SGD
In stock
25, 25 073-25-07-23, 073-25-07-23 PVC (oil), PVC (oil) 1Pair 1 AZ-4437 35585566 53.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 2
3 star 0
2 star 1
1 star 0
Review Rating: 4.38
8 Customer Reviews
The reviews are automatic translation.
When using a high pressure washer during regular cleaning such as apartment.
5
From Japan
On 2018-04-17 17:08:38
Often crouching while wearing boots are often wrinkled with boots. Cracks easily enter from the wrinkle.
This review is about item#35585584.
Construction site, civil engineering work etc.
5
From Japan
On 2017-02-15 22:37:55
Because it comes with a lead, I can not help it, but I want you to make it a little lighter. I want a little more insole thickness.
This review is about item#35585566.
Construction site, civil engineering work etc.
5
From Japan
On 2017-02-13 20:34:43
Because it comes with a lead, I can not help it, but I want you to make it a little lighter. I want a little more insole thickness.
This review is about item#35585566.
Used when freezing inventory
5
From Japan
On 2016-07-21 16:30:12
Until the knees, because there are lengths in boots, there is no need to worry about workers' worries, warmth is taken, and it is an indispensable item.
This review is about item#35585566.
Aquarium or civil engineering
5
From Japan
On 2015-09-10 18:33:48
Durable and easy to wear and affordable
This review is about item#35585593.
Food related
2
From Japan
On 2015-02-09 14:24:13
Because it hits the toes, it hurts a bit. I want you to patch it.
This review is about item#35585584.
Food factory
4
From Japan
On 2014-10-16 13:28:14
It was lighter than I thought, the voice came up that workers at the work site were easy to wear.
This review is about item#35585575.
Earth work and tunnel construction
4
From Japan
On 2013-03-01 13:14:12
For now I am satisfied. The question is how much you can use without breaking it. Since it was told that it is bad keeping when purchasing at home center etc., we decided to purchase from Monotaro this time.
This review is about item#35585593.

Related Products