Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Rubber Boots

Foot Width
3E, 3E
Standard Weight (g/1 leg)
695(26cm), 695(26cm)
Length (cm)
30.5(26cm), 30.5(26cm)
Color
white, White
Material
PVC, PVC
...see all>
Product Options
ADD TO CART
TGK Product Number 2015 Trusco Published Pages TRUSCO Part Number Material (Sole) Size (cm) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TGK Product Number 2015 Trusco Published Pages TRUSCO Part Number Material (Sole) Size (cm) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
073-25-07-08, 073-25-07-08 3 0483 449-0801, 449-0801 PVC (oil), PVC (Oil Resistant) 26, 26 Oil boots, Oil boots 1Pair 1 AZ-4435 35585471 80.99 SGD
Shipped after 2018-06-26
073-25-07-05, 073-25-07-05 3 0483 449-0771, 449-0771 PVC (oil), PVC (Oil Resistant) 24.5, 24.5 Oil boots, Oil boots 1Pair 1 AZ-4435 35585444 41.99 SGD
Shipped after 2018-06-26
073-25-07-06, 073-25-07-06 3 0483 449-0789, 449-0789 PVC (oil), PVC (Oil Resistant) 25, 25 Oil boots, Oil boots 1Pair 1 AZ-4435 35585453 80.99 SGD
Shipped after 2018-06-26
073-25-07-11, 073-25-07-11 3 0483 449-0835, 449-0835 PVC (oil), PVC (Oil Resistant) 27.5, 27.5 Oil boots, Oil boots 1Pair 1 AZ-4435 35585505 44.99 SGD
In stock
073-25-07-12, 073-25-07-12 3 0483 449-0843, 449-0843 PVC (oil), PVC (Oil Resistant) 28, 28 Oil boots, Oil boots 1Pair 1 AZ-4435 35585514 44.99 SGD
Shipped after 2018-06-26
073-25-07-01, 073-25-07-01 - - PVC (oil), PVC (Oil Resistant) 22.5, 22.5 Oil boots, Oil boots 1Pair 1 AZ-4435 35585401 41.99 SGD
Shipped after 2018-06-28
073-25-07-02, 073-25-07-02 3 0483 449-0746, 449-0746 PVC (oil), PVC (Oil Resistant) 23, 23 Oil boots, Oil boots 1Pair 1 AZ-4435 35585417 41.99 SGD
Shipped after 2018-06-26
073-25-07-14, 073-25-07-14 - - PVC (oil), PVC (Oil Resistant) 30, 30 Oil boots, Oil boots 1Pair 1 AZ-4435 35585532 44.99 SGD
In stock
073-25-07-04, 073-25-07-04 3 0483 449-0762, 449-0762 PVC (oil), PVC (Oil Resistant) 24, 24 Oil boots, Oil boots 1Pair 1 AZ-4435 35585435 41.99 SGD
Shipped after 2018-06-26
073-25-07-07, 073-25-07-07 3 0483 449-0797, 449-0797 PVC (oil), PVC (Oil Resistant) 25.5, 25.5 Oil boots, Oil boots 1Pair 1 AZ-4435 35585462 44.99 SGD
Shipped after 2018-06-28
073-25-07-13, 073-25-07-13 3 0483 449-0851, 449-0851 PVC (oil), PVC (Oil Resistant) 29, 29 Oil boots, Oil boots 1Pair 1 AZ-4435 35585523 44.99 SGD
Shipped after 2018-06-28
073-25-07-03, 073-25-07-03 3 0483 449-0754, 449-0754 PVC (oil), PVC (Oil Resistant) 23.5, 23.5 Oil boots, Oil boots 1Pair 1 AZ-4435 35585426 41.99 SGD
Shipped after 2018-06-26
073-25-07-09, 073-25-07-09 3 0483 449-0819, 449-0819 PVC (oil), PVC (Oil Resistant) 26.5, 26.5 Oil boots, Oil boots 1Pair 1 AZ-4435 35585487 41.99 SGD
Shipped after 2018-06-26
073-25-07-10, 073-25-07-10 3 0483 449-0827, 449-0827 PVC (oil), PVC (oil) 27, 27 Oil boots, Oil-resistant boots 1Pair 1 AZ-4435 35585496 44.99 SGD
In stock
ADD TO CART

Related Products