Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Plastic Bag

5.00 (1)
Thickness (mm)
0.05
Material
PE
...see all>
Product Options
ADD TO CART
Dimensions (Width x Below Zipper)(mm) TGK Product Number Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions (Width x Below Zipper)(mm) TGK Product Number Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
100x140 125-23-67-81 *[No return] You cannot return this product. For details, see FAQ. 1bag(100sheet) 1 E-5 UV 35586336 28.99 SGD
Shipped after 2018-05-10
240x340 125-23-67-83   1Bag(100Sheet) 1 J-5 UV 35586354 87.99 SGD
In stock
140x200 125-23-67-82 *[No return] You cannot return this product. For details, see FAQ. 1bag(100sheet) 1 G-5 UV 35586345 37.99 SGD
Shipped after 2018-05-08
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Used to preserve accessories made of silver or brass etc.
5
From Japan
On 2017-05-22 22:00:49
I am happy with the larger size. It seems to be easy to use because it sees inside while it is UV cut
This review is about item#35586336.

Related Products