Buy more than* S$200* and get FREE SHIPPING

WATER RESISTANCE DIGITAL TIMER

2015 Trusco Published Pages
1 1181
AS ONE Part Number
1-1935-01
Sound Pressure Level (dB)
70+/-5
Minimum Setup Time
1sec
Maximun Setup Time
99 min 59sec
Power
Lithium battery CR2032 (3V) 1 present
Weight (g)
About 50 (including batteries)
Dimension (mm)
phi82x165
Material
ABS
TRUSCO Part Number
408-1919
TGK Product Number
219-55-43-74
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TM-23 35589793 17.99 SGD
Shipped after 2018-04-26
ADD TO CART

Related Products