Buy more than* S$200* and get FREE SHIPPING

Sensor Timer, No Touch Timer

3.50 (2)
AS ONE Part Number
2-8966-01
Timer Settings
5-second intervals
Timer
5 - 90 seconds
Display
30 seconds (60 seconds) timer
Display Part
2-digit LCD display
Dimensions (Width W x Height H x Depth D) (mm)
114x62x24
Power
Single 4 (15V) 3 Movies
Weight (g)
(Including battery) about 110
Dimension (mm)
114x24x62H
Material
ABS resin
TRUSCO Part Number
385-9371
TGK Product Number
359-55-43-02
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TM-27 35593223 30.07 SGD
Shipped after 2017-09-25
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 3.50
2 Customer Reviews
The reviews are automatic translation.
For hand washing for 1 minute (Since it does not touch the timer switch part, it has been used for several years since it can be used hygienically.)
5
From Japan
On 2016-03-16 16:49:41
Even if time comes, it stops automatically, so it is very easy and user-friendly.
This review is about item#35593223.
Used for time setting of work site
2
From Japan
On 2015-10-23 15:20:20
Previously I was pushing the timer switch button with wet hand, so the pushbutton was bad immediately, so I bought it because the timer works without touching it. Because it seemed that there was no waterproofness, I sealed it in a bag and used it, but there was no invasion of water, but it stopped working immediately. I think that there is a simple waterproof degree if it is singing for hand washing.
This review is about item#35593223.

Related Products