Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

One Touch Timer

5.00 (2)
Minimum Setup Time
One second
Maximun Setup Time
99 minutes 59 seconds
Power
Single 4 R03 (15V) battery one
Weight (g)
(Including battery) 96
Dimension (mm)
93x20x67H
TGK Product Number
359-55-43-74
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TM-22 35593232 25.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Working hours
5
From Japan
On 2016-07-13 16:49:53
I was glad that the display was big and it was very easy to see
This review is about item#35593232.
study
5
From Japan
On 2013-10-26 01:36:54
I use it to calculate 100 squares for children. Since it will expire in 5 seconds, it is not necessary to stop and it is really useful.
This review is about item#35593232.

Related Products